19” Rackmountable CAT6A Shielded 24 Port Krone Type Patch Panel
Model PA2404-C6A
|
CAT6A Shielded 24 Port Krone Type Patch Panel
Dimention : 19"(W) x 1.73"(H) x 4.29"(D)

|
|
Overview |
19” Rackmountable CAT6A Shielded 24 Port Krone Type Patch Panel
|
Features |
- Shielded to protect against EMI, RFI
- High Impact Patch Panel
- Tough Black Painted Finish
- Number Labeled for Easy Identification
- 568A & 568B Wiring Color Codes
- Krone Type Terminals (22-26AWG)
- ETL Verified to ANSI/TIA/EIA 568-B.2
|
|
Gallery

Ordering Information
Part # |
Description |
PA2404-C6A
|
19” Rackmountable CAT6A Shielded 24 Port Krone Type Patch Panel
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|