Rack Mount DIN Rail Kit, Adjustable
Made in North America TAA Compliant

RMAD19003BK
Click for enlarged view

RMHD19003BK
Click for enlarged view

|
Features
- Mounts to standard EIA 19" rack rails.
- Includes a 0.3" thick, top-hat standard DIN rail.
- Knockdown design ships unassembled for easy handling and shipping protection.
- TAA compliant for GSA Schedule purchases.
- RoHS Compliant.
- Manufactured in North America.
Light Duty Model: RMAD19003BK
- Constructed of 14 and 16 gauge steel.
- Provides up to 8.38" of adjustable depth for DIN rail-mounted equipment.
- Cutouts on both the rear and sides provide cable pass through.
- Suggested load rating of up to 26 lbs.
- Finished in rugged textured black powder paint.
Heavy Duty Model: RMHD19003BK
- Constructed of 14-gauge steel.
- Provides up to 8.00" of depth options for DIN rail-mounted equipment.
- Suggested load rating of up to 100 lbs.
- Finished in smooth black powder paint.
|
|
|
Ordering Information
Model Number |
Description |
RMAD19003BK
Price: $72.50
|
Light Duty Adjustable 2U Rack Mount DIN Rail Kit, Black. Weight Capacity: 26 lbs
Mounting Dims: 3.5" (H) x 11.25" (D)
DIN Rail Overall Dims: 17.18" (W) x 0.3" (D)
|
RMHD19003BK
Price: $87
|
Heavy Duty Adjustable 2U Rack Mount DIN Rail Kit, Black. Weight Capacity: 100 lbs
Mounting Dims: 3.5" (H) x 9.25" (D)
DIN Rail Overall Dims: 16.88" (W) x 0.3" (D)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|