Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1/2 U - 18U 16-Gauge Flanged Steel Panel
Gloss Black, Matte Black, Gray, Light Gray, Matte White
Made in Canada TAA Compliant


Features

  • Constructed of 16-gauge steel.
  • Fits standard EIA compliant rails.
  • Install in unused rack space to improve both cooling efficiency and prevent air re-circulation.
  • Finished in smooth powder paint.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.

Flanged Filler Panel




1/2 U Gross Black, Model PBFS19000BK2
1U Gray, Model PBFS19001GY2
3U Matte White, Model PBFS19005WH
6U Light Gray, Model PBFS19010LG2
12U Gray, Model PBFS19021GY2
18U Gross Black, Model PBFS19031BK2



 Ordering Information


Part No.

Gloss Black
Part No.

Matte Black
Part No.
ASA 61
Gray
Part No.
RAL7035
Light Gray
Part No.

Matte White
Description  
PBFS19000BK2 PBFS19000BK       1/2 U Flanged Steel Filler Panel, 0.09" High
Number of Mounting Slots: 2
 
PBFS19001BK2 PBFS19001BK PBFS19001GY2 PBFS19001LG2 PBFS19001WH 1U Flanged Steel Filler Panel, 1.75" High
Number of Mounting Slots: 4
 
PBFS19003BK2 PBFS19003BK PBFS19003GY2 PBFS19003LG2 PBFS19003WH 2U Flanged Steel Filler Panel, 3.50" High
Number of Mounting Slots: 4
 
PBFS19005BK2 PBFS19005BK PBFS19005GY2 PBFS19005LG2 PBFS19005WH 3U Flanged Steel Filler Panel, 5.25" High
Number of Mounting Slots: 4
 
PBFS19007BK2 PBFS19007BK PBFS19007GY2 PBFS19007LG2 PBFS19007WH 4U Flanged Steel Filler Panel, 7.00" High
Number of Mounting Slots: 4
 
PBFS19008BK2   PBFS19008GY2 PBFS19008LG2 PBFS19008WH 5U Flanged Steel Filler Panel, 8.75" High
Number of Mounting Slots: 4
 
PBFS19010BK2   PBFS19010GY2 PBFS19010LG2 PBFS19010WH 6U Flanged Steel Filler Panel, 10.50" High
Number of Mounting Slots: 8
 
PBFS19012BK2   PBFS19012GY2 PBFS19012LG2 PBFS19012WH 7U Flanged Steel Filler Panel, 12.25" High
Number of Mounting Slots: 8
 
PBFS19014BK2   PBFS19014GY2 PBFS19014LG2 PBFS19014WH 8U Flanged Steel Filler Panel, 14.00" High
Number of Mounting Slots: 8
 
PBFS19015BK2   PBFS19015GY2 PBFS19015LG2 PBFS19015WH 9U Flanged Steel Filler Panel, 15.75" High
Number of Mounting Slots: 8
 
PBFS19017BK2   PBFS19017GY2 PBFS19017LG2 PBFS19017WH 10U Flanged Steel Filler Panel, 17.50" High
Number of Mounting Slots: 8
 
PBFS19019BK2   PBFS19019GY2 PBFS19019LG2 PBFS19019WH 11U Flanged Steel Filler Panel, 19.25" High
Number of Mounting Slots: 8
 
PBFS19021BK2   PBFS19021GY2   PBFS19021WH 12U Flanged Steel Filler Panel, 21.00" High
Number of Mounting Slots: 8
 
PBFS19022BK2   PBFS19022GY2 PBFS19022LG2 PBFS19022WH 13U Flanged Steel Filler Panel, 22.75" High
Number of Mounting Slots: 8
 
PBFS19024BK2   PBFS19024GY2   PBFS19024WH 14U Flanged Steel Filler Panel, 24.50" High
Number of Mounting Slots: 10
 
PBFS19026BK2   PBFS19026GY2   PBFS19026WH 15U Flanged Steel Filler Panel, 26.25" High
Number of Mounting Slots: 10
 
PBFS19028BK2   PBFS19028GY2   PBFS19028WH 16U Flanged Steel Filler Panel, 28.00" High
Number of Mounting Slots: 12
 
PBFS19029BK2   PBFS19029GY2   PBFS19029WH 17U Flanged Steel Filler Panel, 29.75" High
Number of Mounting Slots: 12
 
PBFS19031BK2   PBFS19031GY2   PBFS19031WH 18U Flanged Steel Filler Panel, 31.50" High
Number of Mounting Slots: 12
 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.