Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








2U Rack Server
Model SY203-UR
TAA Compliant






Features

     2U general purpose storage server supports 8 hot swap 3.5” SATA drive bays

    • Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Two 10GbE SFP+ ports plus dedicated BMC management port

    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17.4" x 31.5" x 3.4"

Motherboard
Server Board SBA2020

Processor
Processor Support :
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 205W
*Please contact us for more information about optimized CPUs and specialized system.
UPI Speeds: 10.4 GT/s, 9.6 GT/s
Socket Type : Socket P0 (LGA-3647 Socket)

Chipset Support
Intel® Lewisburg C620 series PCH

System Memory
• DDR4 2933/2666/2400 (1DPC/2DPC) MHz
• Total 24 memory slots ; 6 channel per CPU (2DPC)
• Up to 3TB 3DS ECC RDIMM/LRDIMM
• Intel® Optane™ DC Persistent Memory (Apache Pass) support

Front Panel
• System power on/off
• System reset
• 2 x USB 3.0 Type A
• System ID

LEDs
• Power status
• System alert

Drive Bays
External: 8 x 3.5" hot swap
               2(rear) x 2.5'' hot swap
Internal:  2 x 2.5
Backplane
4-port with SFF-8643 connector supports 12G
Expansion Slots  (PCIe 3.0)
• 6 x8 PCIe slots ( 4 LP, 2 FHHL)
• 2 x OCP Mezzanine support:
1 PCIe Gen3 x16 (V2.0)
1 PCIe Gen3 x8 (V1.2))

Riser Card (included)
2 x8 PCIe slots + 2 x8 PCIe slots
System BIOS

BIOS Type :
• AMI UEFI BIOS

BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode

On-board Devices
SATA:
Intel® Lewisburg PCH on-chip solution
• 12 x SATA 6.0 Gb/s (by 3 x Slimline)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• RAID 0, 1, 5, 10 support by Intel RSTe
IPMI :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Network Controller :
• Intel ® PCH (C622) Integrated 10GbE LAN Controller support 2 x 10GbE SFP+
• Networking options provided via OCP Mezzanine extension
• Broadcom BCM54612 (GbE) for BMC dedicated management port

Graphics :
• Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN:
• 2 x 10GbE SFP+
• 1 x GbE RJ45 dedicated to BMC management
USB: 
2 x USB 3.0 Type A
VGA:
1 x external DB-15 VGA port
Serial Port:
1 x internal serial header
Other :
1 x TPM connector

Power Supply
550W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~240V,50/60Hz,7-3.5A
800W 1+1 redundant power supply 80+ Platinum (BTO)
• AC INPUT : 100~240V,50/60Hz,10-5A

System Cooling
5 x 60x38mm hot swap fans
System Management
• IPMI : Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 58.40lbs

Packaging Dimensions (W x D x H)
• 23.7" x 42.7" x 12.5"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.