Server Board
Model SBA2020
TAA Compliant
|
Features
The SBA2020 server board offers the latest Xeon® Scalable Processors technology solutions with compelling performance and provides premium power efficiency, which is optimized for efficient performance platforms (storage, security and communications infrastructure).
By implementing Intel® Xeon® Scalable Processors, fully integrated microarchitecture support four PCIe Gen3 x16 slots, plus two OCP Mezzanine extension connectors (one is with x16 lanes, the other one is x8).SBA2020 server board provide dual 10GbE SFP+ networking interface, providing six channels per CPU with total twenty-four DIMM slots deployment which can support up to DDR4 2933/2666/2400MHz..
Featured with ground breaking technologies including Intel® Next Generation Microarchitecture and Instruction Set (AVX-512, VMD, QAT - optional by PCH SKU), Speed Shift Technology, UPI link speeds up to 10.4GT/s, the SBA2020 server board enable next generation server solutions with an incredible leap in performance.
|
|
|
• Supports Intel® Xeon® Scalable Processors (Platinum, Gold, Silver, Bronze) for highest server performance and improved power efficiency
• Supports 24 DDR4 DIMM slots for maximum memory performance
• Supports four PCI Express Gen3 x16 slots (2 from CPU0 + 2 from CPU1)
• Supports one OCP Mezzanine V2.0 up to PCI Express Gen3 x16 extension; one OCP Mezzanine V1.2 up to PCI Express Gen3 x8 extension
• Onboard dual-port 10GbE SFP+ supported by Intel® Lewisburg PCH
• Supports up to 14 SATA 6Gb/s ports
• Supports two CRPS PSU direct connection for power input
• Onboard Baseboard Management Controller for system management and IPMI control
System |
Dimensions :
•18.5" x 16.97" |
Processor Support:
Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake) |
CPU TDP:
205W |
UPI Speeds:
10.4 GT/s, 9.6 GT/s |
Socket Type:
Socket P0 (LGA-3647 Socket) |
System Memory:
• DDR4 2933/2666/2400 (1DPC/2DPC) MHz RDIMM/LRDIMM
• Total 24 memory slots ; 6 channel per CPU (2DPC)
• Up to 3TB 3DS ECC RDIMM/LRDIMM
• Intel® Optane™ DC Persistent Memory (Apache Pass) support |
Expansion Slots:
• 4 x PCIe Gen3 x16; 2 from CPU0 + 2 from CPU1
• 2 x OCP Mezzanine support:
1 PCIe Gen3 x16 (V2.0)
1 PCIe Gen3 x8 (V1.2) |
System BIOS |
BIOS Type: AMI UEFI BIOS |
BIOS Features:
• ACPI
• PXE
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode |
On-board Devices |
SATA:
Intel® Lewisburg PCH on-chip solution
• 14 x SATA 6.0 Gb/s (12 ports by 3 x Slimline connectors; 2 ports by SATA 7-pin connectors)
• RAID 0, 1, 5, 10 support by Intel RSTe |
IPMI:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish |
Network Controller:
• Intel® PCH(C622) Integrated 10GbE LAN Controller support 2 x 10GbE SFP+
• Networking options provided via OCP Mezzanine extension
• Broadcom BCM54612 (GbE) for BMC dedicated management port |
Graphics:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp |
Input/Output |
SATA:
14 x SATA 6.0 Gb/s ports, including:
• 12 x SATA 6.0 Gb/s (by 3 x mini-SAS HD)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pins) |
LAN:
• 2 x 10G SFP+
• 1 x GbE RJ45 dedicated to BMC management |
USB:
• 2 x USB 3.0 Type A connectors
• 1 x USB internal pin-header to support 2 x USB 3.0/2.0
• 1 x USB internal vertical Type A connector to support USB 3.0/2.0 |
VGA:
1 x external DB-9 COM port |
Serial Port:
1 x internal serial header |
Other:
1 x TPM connector |
* All specifications are subject to change without notice.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|