Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






High Availability Server
Model SY202-PV
TAA Compliant






Features

    • 2U 2-Node high-availability storage server supports 24 hot swap 2.5” drive bays for NVMe SSDs (U.2)

    • Optimized for mission-critical, enterprise-level storage applications

    • Fully redundant, fault-tolerant system supporting hot swappable controller nodes and storage drives

    • Two compute nodes, Active-Active configuration, each supporting two 2nd Gen. Intel® Xeon® Scalable processors

      (Cascade Lake Refresh/Cascade Lake/Skylake)

    • 1 x16 PCIe, 1 x8 PCIe and 1 OCP Mezzanine slots per node provide direct links to CPU

    • PCIe NTB link between nodes for communication and fail-over

    • Customizable


    • TAA Compliant




Specification
Dimensions (W x D x H)
• 17.1" x 35.9" x 3.4"

Motherboard
Server Board SBA2028

Processor
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 165W
*Please contact AIC Technical Support for more info/details about optimized CPUs and specialized system.
UPI Speeds : 10.4 GT/s, 9.6 GT/s
Socket Type : Socket P0 (LGA-3647 Socket)
Chipset Support
Intel® Lewisburg C620 series PCH
System Memory
• 6 x memory channels per CPU, 2 channels with 2DPC + 4 channels with 1DPC
• 16 x DIMM slots support: DDR4 2933/2666/2400MHz
• Intel® Optane™ DC Persistent Memory (Apache Pass) support

Front Panel
• System power on/off
LEDs
A :
• Power (Secondary)
• Warning
B :
• Power (Primary)
• Warning
Drive Bays
External : 24 x 2.5" hot swap
Internal: 2 per node x 2.5"
Backplane
1 x 24-port dual loop NVMe backplane
Expansion Slots  (PCIe 3.0, per node)
• 1 x16 slot (FH)
• 1 x16 slot (x8 mode) (FH)
• 1 x OCP Mezzanine card V2.0
*Please contact us for more information about OCP card.
Expander Boards (per node)
2 x 64-port Broadcom/PLX 9765 PCIe switch board
Riser Card (included, per node)
1 x16 PCIe slot + 1 x8 PCIe slot
System BIOS
BIOS Type :
Insyde UEFI BIOS

BIOS Features :
• ACP
• PXE
• WOL
• AC loss recovery
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SMBIOS
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug
On-board Devices

SATA
Intel® Lewisburg PCH on-chip solution
• 4 x SATA 6.0 Gb/s (by 1 x mini-SAS HD)
• 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin)
• 5 x SATA 6.0 Gb/s (by Max I/O®)
• RAID 0, 1, 5, 10 support by Intel RSTe

BMC
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish

Network Controllers
• Intel® PCH (Lewisburg) Integrated 10GbE LAN controller with dual SFP+ rear connectors
• Intel® I350 dual-port GbE RJ45 rear connectors
• Realtek RTL8211E for BMC dedicated management port

Graphics
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp

Rear I/O

LAN:• 2 x 10GbE SFP+
• 2 x GbE RJ45
• 1 x GbE RJ45 dedicated to BMC management

USB:
• 2 x USB 3.0 Type A

VGA:
• 1 x external DB-15 VGA port

Serial Port: 
• 1 x audio jack for COM port

TPM Support
2.0 onboard
Power Supply
1300W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100-120V,50/60Hz,12A
• DC OUTPUT : 900W
• AC INPUT : 200-240V,50/60Hz,8A
• DC OUTPUT : 1300W
System Cooling
2 x 60x56mm easy swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• Temperature, fan, voltage, PSU sensor monitor
• System temperature
• System ID / System fail indicator
• Remote Power on/off/reset
• SEL message alarm through mail
• SNMP support
• Intel NM
• HTML5
• Redfish
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 96lbs

Packaging Dimensions (W x D x H)
• 24.2" x48" x 13.3"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.