Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








2U Rack Server
Model SY202-LE
TAA Compliant






Features

    • 2U general purpose storage server supports 12 hot swap 3.5" SAS drive bays

    • Supports Intel Xeon processor E3-1200 v5/v6 product family

    • With Intel® C232 series chipset

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Two GbE RJ45 ports plus dedicated BMC management port

    • Customizable

    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17" x 22" x 3.5"

Motherboard
Server Board SBA2024

Processor
Processor Support:
• Intel® Xeon® Processors E3-1200 v5/v6 product family / 7th/6th Gen. Intel® Core™ i3 Processors / Intel® Celeron® and Intel® Pentium®
• Supports CPU TDP up to 80W
*Please contact us for more information about optimized CPUs and specialized system.
Socket Type : LGA1151
Chipset Support
Intel® C232 PCH

System Memory
• DDR4 2400/2133 ECC UDIMM
• 4 DIMM slots ; 2 Channels ; Up to 64G

Front Panel
• System power on/off
• System ID
• System reset
• 1 x USB 3.0 Type A
LEDs
• Power status
• System alert
• LAN activity
• Drive activity
• System ID

Drive Bays
External :
• 12 x 3.5” hot swap
• 2 x 2.5” hot swap (7mm, rear)

Backplane
Options:
• 1 x 12-port 12G SAS backplane with 28-PHY expander chip and 3 SFF-8643 connectors
• 1 x 12-port 12G SAS backplane with 3 SFF-8643 connectors
Expansion Slots  (PCIe 3.0)
• 1 x16 slot (x8 mode) (LP)
• 1 x8 slot (optional for non-IOC SKU) (LP)
• 2 x1 slots (PCH)

System BIOS

BIOS Type :
AMI BIOS code @ 16MB Flash EEPROM

BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
On-board Devices

SATA: Built-in SATA controller with RAID support on Intel® C232 PCH
SAS: Optional Broadcom/LSI SAS 3008 IOC

IPMI :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
Network Controller :
• 2 x Intel® Ethernet Controller I210 GbE
Optional: 2 x Intel® Ethernet Controller I210 for quad port GbE (BTO)
• BCM5221 PHY for BMC dedicated management port

Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Process
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN: 
• 2 x external RJ45 ports support 1 GbE
• Optional 2 x extermal RJ45 ports support 1 GbE (BTO)
• 1 x GbE RJ45 dedicated for BMC management
USB: 4 x USB 3.0 Type A
VGA: 1 x external DB-15 VGA port
Serial Port : 1 x external DB-9 COM port
Power Supply
550W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~240V,50/60Hz,7-3.5A
System Cooling
3 x 80x38mm hot swap fans
System Management
• IPMI 2.0 compliant baseboard management controller (BMC) / Supports storage over IP and remote platform-flash / USB 2.0 virtual hub
• 24-bit high quality video compression / 10/100 Mb/s MAC interface
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 50.9lbs

Packaging Dimensions (W x D x H)
• 23.8" x 33.9" x 12.5"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.