Products
    Server & Barebone
    Server Board





Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM


Return Policy






Server Board
Model SBA2024
TAA Compliant








Features

The SBA2024 implementing the next generation 14nm Intel® Xeon® processor E3-1200 v5/v6 series benefits of the Skylake and Kaby Lake processor architecture with available Gen3 PCI Express and more memory support in standard ATX form factor, offers compelling performance and improved power efficiency, which is optimized for efficient performance platforms (storage, security and communications infrastructure).

The SBA2024 series server board delivers unmatched performance, providing support with two channels of DDR4 2400/2133MHz ECC UDIMM, up to 4x1GBase-T, and optional Broadcom/LSI SAS 3008 IOC onboard. SBA2024 series server board enables next generation server solutions with an incredible leap in performance in a standard ATX form factor platform.
Specification
• Supports one Intel® Xeon® Processors E3-1200 v5/v6 product family, 6th/7th generation Intel® Core™ i3 processor, Intel® Pentium® processor or Celeron® processor
• An optimal number of PCIe slots with one x16 (x8 lanes) and one x8
• Comes with Intel® Ethernet Controller I210 to support up to 4GbE ports
• Onboard Baseboard Management Controller for system management and IPMI control
System
Dimensions :
•12" x 9.6"
Processor Support :
Intel® Xeon® processor E3-1200 v5/v6 family, 6th/7th generation Intel® Core™ i3 processor, Intel® Pentium® processor or Celeron® processor up to 80W
CPU TDP:
80W
Socket Type:
Socket H3 (LGA-1151)
System Memory:
• 4 x DIMM slots support DDR4 2400/2133MHz ECC UDIMM
• Up to 64GB capacity
Expansion Slots:
• 1 x PCIe x16 (CPU, x8 link)
• 1 x PCIe x8 (CPU, optional for non-IOC SKU)
2 x PCIe x1 (PCH)
System BIOS
BIOS Type:
•AMI BIOS code @ 16MB Flash EEPROM
BIOS Features:
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
On-board Devices
SATA: Built-in SATA controller with RAID support on Intel® C232 PCH
SAS: Optional Broadcom/LSI SAS 3008 IOC
IPMI :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
Network Controller :
• 2 x Intel® Ethernet Controller I210 GbE support dual-port GbE
  Optional: 2 x Intel® Ethernet Controller I210 for quad port GbE (BTO)
• BCM5221 PHY for BMC dedicated management port
Graphics:
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Input/Output
SATA :
6 x SATA 6.0Gb/s
SAS(Option):
8 x SAS 12Gb/s (by 2x MiniSAS HD/SFF8643)
LAN :
• 2 x external RJ45 ports support 1 GbE
• Optional 2 x external RJ45 ports support 1 GbE (BTO)
• 1 x GbE RJ45 dedicated for BMC management
USB :
• 4 x USB 3.0 double-stacked Type A connectors
• 2 x USB internal pin-header to support 2 x USB 3.0
• 2 x USB internal pin-header to support 2 x USB 2.0
• 1 x USB internal Type A to support 2 x USB 2.0
VGA:
• 1 x external VGA port
Serial Port:
• 1 x external DB-9 COM port
• 1 x internal COM pin-header
Others:
Debug display pin-header, GPIO port, Chassis
intrusion, IPMB pin-header, PSMI pin-header

All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.