Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy












2U Rack Server
Model SY202-LB
TAA Compliant






Features

    • 2U 12-Bay storage server

    • Supports two Intel® Xeon® Processors E5-2600 v3 and v4 product family

    • With Intel® C612 Series Chipset to provide 5+ years product life cycle

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Two 10GbE RJ45 ports 

    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17" x 26.8" x 3.5"

Motherboard
Server Board SBA2021

Processor
Processor Support :
• Two Intel® Xeon® Processors E5-2600 v3/v4 product family
• Supports CPU TDP up to 85W
QPI Speeds : 9.6 GT/s, 8 GT/s, 7.2 GT/s
Socket Type : Socket R3 (FCLGA2011-3)
Chipset Support
Intel® C612 Chipset

System Memory
• 16 DIMM slots across 8 memory channels
(4 memory channels per CPU; 2DPC)
- 512GB DDR4 2400/2133 RDIMM DRx4
- 128GB DDR4 2400/2133 RDIMM SRx4
- 1024GB DDR4 2400/2133 LRDIMM QRx4
- 2048GB DDR4 2400/2133 LRDIMM 3DS 8Rx4

Front Panel
• System power on/off
• System reset
• 1 x USB 3.0 Type A
• System ID

LEDs
• Power status
• System alert
• LAN activity
• Drive activity
• System ID

Drive Bays
• External : 12 x 3.5” hot swap
Options -
• External : 2 x 2.5” hot swap (rear)
• Internal :  2 x 2.5”

Backplane
Options :
• 1 x 12-port 12Gb SAS backplane with 28-PHY expander chip and 3 SFF-8643 connectors
• 1 x 12-port 12Gb SAS backplane with 3 SFF-8643 connectors
Expansion Slots  (PCIe 3.0)
• 2 x16 slots (LP)
• 1 x16 slot (x8 mode w/ IOC SKU) (LP)
• 3 x8 slots (LP)

System BIOS

BIOS Type :
• Insyde UEFI BIOS
• SPI (Serial Peripheral Interface) FLASH Interface

BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe NTB
On-board Devices

SATA :
Built-in SATA controller with RAID support on Intel® C612 Chipset
• 8 x 7pin SATA connectors
• 1 x M.2 with SATA/PCIe X4 support

IPMI :
Aspeed AST2400 Advanced PCIe G raphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
Network Controller :
• Intel® Ethernet Controller X540-BT2 dual port 10GbE, 10GBASE-T, PCIe v2.1, x8
  [Or Intel® Ethernet Controller I350-AM2, dual port GbE, PCIe v2.0 (co-lay with Intel® X540-BT2). Minimum Order Quantity required.]
• Intel® Ethernet Controller I210-AT, single port GbE controller, PCIe v2.1, 2.5 GT/s, x1 
• Intel® Ethernet Network Connection I217-LM, single port GbE, 1Gbps
• Realtek® RTL8201EL single port 10/100 Mbps Ethernet PHYceiver for dedicated BMC port

Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
• 2 x 10GbE RJ45 (or factory option: 2 x GbE)
• 2 x additional GbE RJ45: optional in PCIe bracket area
• 1 x GbE RJ45 dedicated to BMC management
• 2 x USB 3.0 Type A
• 1 x external DB-15 VGA port
• 1 x external DB-9 COM port
Power Supply
550W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~240V,50/60Hz,7-3.5A
800W 1+1 redundant power supply 80+ Platinum (BTO)
• AC INPUT : 100~240V,50/60Hz,10-5A

System Cooling
3 x 80x38mm hot swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• Temperature, fan, voltage, PSU sensor monitor
• System temperature
• System ID / System fail indicator
• Remote power on/off/reset
• SEL message alarm through mail
• SNMP support
• Intel NM

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 57.3lbs

Packaging Dimensions (W x D x H)
• 23.8" x 36.2" x 12.7"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.