Server Board
Model SBA2021
TAA Compliant
|
Features
The SBA2021 series server board, standard EATX form factor, offers compelling performance and improved power efficiency, which is optimized for efficient performance platforms (storage, security and communications infrastructure).
By implementing Intel® Xeon® Processor E5-2600 v3 and v4 product family, fully integrated microarchitecture, the SBA2021 series server board delivers unmatched performance, providing 2S support with four channels of DDR4 2400/2133MHz per socket, dual 10GBase-T, and optional Broadcom SAS 3008 IOC onboard.
Featured with ground breaking technologies including Intel® Next Generation Microarchitecture and Instruction Set (including AVX 2.0), Energy Efficient Turbo, Increased Intel® QPI link speeds up to 9.6GT/s and DDR4 memory, the SBA2021 series server board enables next generation server solutions with an incredible
leap in performance in a standard EATX form factor platform.
|
|
|
• Supports two Intel® Xeon® Processors E5-2600 v3 and v4 product family for significantly increased server performance
• Supports 16 DDR4 DIMM slots for maximum memory performance
• 5+ years of product life cycle (based on chipset roadmap)
• Onboard Baseboard Management Controller for system management and IPMI control
• 6 x PCI Express v3.0 slots
• Dual port 10GBase-T RJ45 plus dedicated 10/100 RJ45 for management
• Broadcom SAS3008 SAS/SATA I/O Controller for 12Gb/s SAS
System |
Dimensions :
•12" x 13" |
Processor Support:
Two Intel® Xeon® Processors E5-2600 v3 and v4 product family |
CPU TDP:
145W |
QPI Speeds:
9.6 GT/s, 8 GT/s, 7.2 GT/s |
Socket Type:
Socket R3 (FCLGA2011-3) |
System Chipset :
Intel® C612 Chipset |
System Memory:
• 4 x memory channels per CPU socket, 2 x DIMMs per channel (2DPC)
• 16 x DIMM slots support:
DDR4 2400/2133MHz RDIMM/LRDIMM
- Up to 128GB RDIMM SRx4
- Up to 512GB RDIMM DRx4
- Up to 1024GB LRDIMM QRx4
- Up to 2048GB LRDIMM 3DS 8Rx4
• Supports NVDIMM feature |
Expansion Slots:
• 3 x PCIe v3.0 x16 slots
• 3 x PCIe v3.0 x8 slots
• 1 x NGFF(M.2) M Key(2280, 2242 by additional bracket) support SATA/PCIe x4 |
System BIOS |
BIOS Type: • Insyde UEFI BIOS
• SPI (Serial Peripheral Interface) FLASH Interface |
BIOS Features:
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug |
On-board Devices |
SATA/SAS:
• Built-in SATA controller with RAID support on Intel® C612 Chipset
• Broadcom SAS3008 SAS/SATA I/O Controller, PCIe v3.0 |
IPMI:
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN |
Network Controller :
• Intel® Ethernet Controller X540-BT2 dual port 10GbE,10GBASE-T, PCIe v2.1, x8
Optional : Intel® Ethernet Controller I350-BT2, dual port GbE, PCIe v2.0
• Intel® Ethernet Controller I210-AT, single port GbE, PCIe v2.1
• Intel® Ethernet Network Connection I217-LM, single port GbE, 1Gbps
• Realtek RTL8201EL single port 10/100 Mbps Ethernet PHY for dedicated BMC management port |
Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp |
Input/Output |
SATA:
8 x SATA3 ports |
SAS (Optional):
2 x Mini-SAS HD (SFF-8643) support up to 8 ports SAS 12Gb/s |
|
LAN :
• 2 x 10GbE RJ45 (optional: 2 x GbE RJ45)
• 2 x GbE internal pin-headers
• 1 x 10/100M RJ45 dedicated to BMC management |
USB :
• 2 x USB 3.0 Type A connectors
• 1 x USB internal pin-header to support 2 x USB3.0/USB2.0 |
VGA :
• 1 x external VGA port
• 1 x internal VGA pin-header (share with external VGA port) |
Serial Port :
• 1 x external DB-9 COM port
• 1 x internal DB-9 serial pin-header |
Other:
Debug display pin-header, GPIO port IPMB pin-header, Chassis intrusion |
* All specifications are subject to change without notice.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|