Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy











2U Rack Server
Model SY201-VG
TAA Compliant






Features

    • 2U 24-Bay high density storage server

    • Supports two Intel® Xeon® Scalable Processors

    • With Intel® Lewisburg C620 series Chipset to provide 5+ years product life cycle

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Two 10GbE SFP+ ports plus dedicated BMC management port

    • Customizable


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17" x 25.4" x 3.5"

Motherboard
Server Board SBA2022

Processor
Processor Support: • Intel® Xeon® Scalable Processors (Skylake and next gen. CPU)
• Supports CPU TDP up to 140W
QPI Speeds: 10.4 GT/s, 9.6 GT/s
Socket Type: Socket P0 (LGA-3647 Socket)
Chipset Support
Intel® Lewisburg C620 series PCH

System Memory
• 6 x memory channels per CPU, 1 x DIMM per channel
• 12 x DIMM slots support:
2666/2400MHz RDIMM/LRDIMM (feature supports up to DDR4 2933MHz by next gen. process upgrade)
  - up to 192GB RDIMM SRx4
  - up to 384GB RDIMM DRx4
  - up to 1536GB RDIMM 3DS 8Rx4
  - up to 768GB LRDIMM QRx4
  - up to 1536GB LRDIMM 3DS 8Rx4
• Intel® NVM DIMM (Apache Pass) support by next gen. Purley Refresh CPU

Front Panel
• System power on/off
• System reset
• 1 x USB 3.0 Type A
• System ID

LEDs
Power status, Drive activity, Network activity, System ID

Drive Bays
External:
• 24 x 2.5" hot swap
• 2  x 2.5" hot swap (rear, 7mm)

Backplane
Option:
• 1 x 24-port 12Gb SAS backplane with 28-PHY expander chip and 3 SFF-8643 connectors
• 1 x 24-port 12Gb SAS backplane with 3 SFF-8643 connectors
Expansion Slots  (PCIe 3.0)
• 2 x16 slots (LP)
• 3 x8 slots (LP)

System BIOS

BIOS Type :
• AMI UEFI BIOS

BIOS Features :
• ACP
• PXE
• WOL
• AC loss recovery
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug

On-board Devices

SATA/SAS:
•Intel® Lewisburg PCH on-chip solution
• 8 x SATA 6.0 Gb/s (by 2 x mini-SAS) + 2 x SATA 6.0 Gb/s (by 2 x SATA 7 pin) 

Broadcom SAS IOC SAS3008 supports up to 8 ports 12G SAS via 2 x SFF-8643 mini-SAS HD (optional)

IPMI: 
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish

Network Controllers:
• Intel® PCH (Lewisburg) Integrated 10GbE LAN Controller with dual 10GbE SFP+ + 2 x configurable ports support 10GbE (KR/SFI/XFI) or 1GbE (KX) (option)
• Realtek RTL8201EL for BMC dedicated management port

Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN:
• 2 x 10GbE SFP+
• 1 x GbE RJ45 dedicated to BMC management
USB: 
2 x USB 3.0 Type A
VGA:
1 x external DB-15 VGA port
Serial Port:
1 x internal serial header
Power Supply
800W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~240V,50/60Hz,10-5A

System Cooling
3 x 80x38mm hot swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• Temperature, fan, voltage, PSU sensor monitor
• System temperature
• System ID / System fail indicator
• Remote power on/off/reset
• SEL message alarm through mail
• SNMP support
• Intel NM
• HTML5
• Redfish

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 68.2lbs

Packaging Dimensions (W x D x H)
• 23.8" x 34.7" x 12.7"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.