Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






High Availability Server
Model SY-H401-LB
TAA Compliant






Features

    • High-availability storage server optimized for mission-critical, enterprise-level storage applications

    • Fully redundant, fault-tolerant system supporting hot swappable compute nodes and storage drives

    • Two compute nodes, Active-Active configuration, each supporting two Intel® Xeon® Processors E5-2600 v3/v4 product family

    • 10 GbE, PCIe NTB or SAS link between nodes for communication and fail-over

    • Built-in Broadcom SAS3x48R SAS/SATA expander per node

    • Intel® Trusted Platform Module (TPM) header to support Intel® Trusted Execution Technology (TXT)

    • 6 PCIe 3.0 slots


    • TAA Compliant












Specification
Dimensions (W x D x H)
• 17.2" x 27.5" x 7"

Motherboard ( per node)
Server Board SBA2021

Processor ( per node)
Processor Support :
• Two Intel® Xeon® Processors E5-2600 v3/v4 product family
• Supports CPU TDP up to 140W
Supported QPI : 9.6 GT/s, 8 GT/s, 7.2 GT/s
Socket Type : Socket R3 (FCLGA2011-3)
Chipset Support ( per node)
Intel® C612 Chipset
System Memory ( per node)
• 16 DIMM slots across 8 memory channels
(4 memory channels per CPU; 2DPC)
- 512GB DDR4 2400/2133 RDIMM DRx4
- 128GB DDR4 2400/2133 RDIMM SRx4
- 1024GB DDR4 2400/2133 LRDIMM QRx4
- 2048GB DDR4 2400/2133 LRDIMM 3DS 8Rx4

Front Panel
• System power on/off
LEDs
A :
• Power (Secondary)
• Warning
B :
• Power (Primary)
• Warning
Drive Bays
External : 24 x 3.5" hot swap (LSI interposer board required when using SATA drives)
Internal: 2+2 x 2.5"  (7mm per node)
Backplane
1 x 24-port 12Gb SAS backplane
Expander Board (per node)
• 3 x PCIe v3.0 x16 slots
• 3 x PCIe v3.0 x8 slots
Expansion Slots  (PCIe 3.0, per node)
• 2 x16 slots (LP)
• 1 x16 slot (x8 mode w/ IOC SKU) (LP)
• 3 x8 slots (LP)
Expander Boards (per node)
2 x 64-port Broadcom/PLX 9765 PCIe switch board
System BIOS
BIOS Type :
• Insyde UEFI BIOS
• SPI (Serial Peripheral Interface) FLASH Interface
BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe NTB
On-board Devices
Built-in SATA controller with RAID support on Intel® C612 Chipset
• 8 x 7pin SATA connectors
• 1 x M.2 with SATA/PCIe X4 support
IPMI :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
Network Controllers :
• Intel® Ethernet Controller X540-BT2 dual port 10GbE, 10GBASE-T, PCIe v2.1, x8
  Optional: Intel® Ethernet Controller I350-BT2, dual port GbE, PCIe v2.0
• Intel® Ethernet Controller I210-AT, single port GbE controller, PCIe v2.1
• Intel® Ethernet Network Connection I217-LM, single port GbE, 1Gbps
• Realtek® RTL8201EL single port 10/100 Mbps Ethernet PHYceiver for dedicated BMC port
Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O ( per node)

• 2 x SFF8644
• 2 x RJ45
• 1 x RJ45 (dedicated BMC port)
• 2 x RJ45 cabled from two internal 2x5 box pin-header (optional accessory)
• 2 x USB 3.0 Type A
• 1 x external DB-15 VGA port
• 1 x external DB-9 COM port

Power Supply
1100W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100-120V,50/60Hz,12A
  DC OUTPUT : 850W
• AC INPUT : 200-240V,50/60Hz,8A
  DC OUTPUT : 1100W
1200W 1+1 redundant power supply (BTO)
• AC INPUT : 110~240V,47-63Hz,15-7.5A
System Cooling
4 x 60x56mm easy swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• Temperature, fan, voltage, PSU sensor monitor
• System temperature
• SNMP support
• System ID / System fail indicator
• Remote power on/off/reset
• SEL message alarm through mail
• Intel NM
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 110lbs

Packaging Dimensions (W x D x H)
• 25.9" x37" x 18.4"

Mounting
Standard : 28" slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.