Products
   Rackmount Cabinet /
   Server Rack


     Portable Server Rack

     Standard Server Rack
     Premium Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






13U Knock Down Desktop Server Rack
Model RCHS1902217BK1 RCHS1902217LG1
RCHV1902217BK1 RCHV1902217LG1
TAA Compliant


MADE IN CANADA

RCHV1902217BK1 Vented Side Panels, Black


RCHS1902217LG1 Solid Side Panels, Light Gray
The Knock-Down design ships flat, unassembled for easy handling, reduced freight cost and shipping protection.
  • Features:

    • Constructed in 16-gauge steel.
    • Two pairs of adjustable depth 19" EIA compliant round hole punched rails.
    • Includes rubber feet, two lifting handles, a starter pack of (16) 10-32 clip nuts
    • Simple assembly using one bolt in each corner to lock the sides to the top and bottom (hardware included).
    • Front & back lip is .585" (14 mm) so usable depth is reduced by 1.17" (30 mm).
    • Tested to nearly double the suggested load rating of 800 lbs (363 kg).
    • Solid Side Panels or Ventd Side Panels.
    • Rugged textured powder paint finish in black or RAL 7035 light gray
    • Knockdown design ships unassembled for easy handling and shipping protection.
    • TAA Compliant.
    • RoHS Compliant.
    • Manufactured in North America.





Gallery

     
Overall Dimensions:
24.75"(H) x 21"(W) x 17.50"(D)
Usable Diemensions:
22.75"(H) x 19" (W) x 16.25"(D)

 Ordering Information

Model Number Description
RCHS1902217BK1
Price : Please call
13U Knock Down Desktop Rack, Solid Side Panels, 24.75"(H) x 21"(W) x 17.50"(D). Black
RCHS1902217LG1
Price : Please call
13U Knock Down Desktop Rack, Solid Side Panels, 24.75"(H) x 21"(W) x 17.50"(D). Light Gray
RCHV1902217BK1
Price : Please call
13U Knock Down Desktop Rack, Vented Side Panels, 24.75"(H) x 21"(W) x 17.50"(D). Black
RCHV1902217LG1
Price : Please call
13U Knock Down Desktop Rack, Vented Side Panels, 24.75"(H) x 21"(W) x 17.50"(D). Light Gray
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.