Products
Rackmount LCD KVM
   Console


- 2U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

- 1U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





Dual HD Monitor 2U Rack Mount KVM :
Model # LCD2U17-3H-02


NOVA Dual 2U Rackmount 17" FULL HD 1080p LED Monitor   KVM Console

                                                                         with VGA & DVI Video Input
Triplel HD LED Monitor KVM , 2U Rack
LCD2U17-3H-02

*click on image for enlarged view

    Features & Benefits     Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • Front USB Port
  • Touch Screen
                          LCD Screen
Display Size 17.3"
Panel Type Full HD Monitor

Resolutions

HD 1080p, 1920 x 1080

Viewing Angle

80/80/60/80

Contrast Ratio

600 : 1

Brightness

400 cd/m2

MTBF (hrs)

50,000

Colors 16.7 M, 8-bit

Response Time : 

40 ms

Dot Pitch : 

0.1989 mm

Display Area: 

381.89H x 214.81V

Surface Treatment : 

Anti-glare, Hard Coating

Surface hardness : 

3H

Back Light

LED

                          Video Ports
Digital DVI-D, TMDS single link
Analog VGA, Analog 0.7Vp-p
Plug & Play DVI / VGA , VESA EDID structure 1.3
Synchronization VGA,Separate, Composite & SOG
                          Video OPTION
SDI 3G / HD / SD-SDI with Speaker
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad OR Trackball

Model Mn / Mb
(MAC)

Optional MAC Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

Model Sn / Sb
(SUN)

Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 550(D) x 88(H) mm /
17.4(W) x 21.7(D) x 3.5(H)inch
Product Weight Single Port KVM Console : 25.4kg / 55.9lb
                              Mounting Range
  609.6mm ~ 914.4mm / 24inch ~ 36inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant ,
REACH Compliant , TAA Compliant
    Dimension

*click on image for enlarged view
 

 

 Download Product Sheet



Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD2U17-3H-02 :
2U RACKMOUNT TRIPLE FULL HD MONITOR KVM CONSOLE

Combo USB / PS2 KVM : 1 Active User
Local Console
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port KVM 1
1 x Combo KVM Cable
Part# LCD-A3001
Touchpad LCD2U17-3H-02-n $3,521
Trackball  LCD2U17-3H-02-b
Optional Keyboard & Pointing Devices
-Mn
Price : $192
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $192
Change Standard Windows Keyboard to MAC keyboard with trackball
-Sn
Price : $192
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Price : $192
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Video Inputs
-SDI
Price : $485
DVI-D + VGA + 3G / HD / SD-SDI Broadcast grade input with speaker which supports SDI ONLY (Per monitor )
Optional USB Port at front
-UH
Price : $114
USB Port at Front
Optional Touch Screen
-TRB
Price : $243
Add Resistive touch screen (Single point touch ) with USB controller (Per monitor )  
-TCB
Price : $421
Add Capacitive touch screen (10-poiint touch) with USB controller (Per monitor )  

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.