|
Products
Rackmount KVM Console
1U Rackmount KVM with
Monitor
Monitor Support
Triple Monitor (3)
Dual Monitor (2)
Single Monitor (1)
Screen Resolution
3840 x 2160 / 4K
1920 x 1200 / Ultra High
1920 x 1080 / HD 1080p
1600 x 1200
1440 x 900
1280 x 1024
1152 x 900
1024 x 768
Features
Military Grade
Short Depth
Outdoor High Brightness /
Sunlight Readable
Dual Slide / Dual Rail
SUN Console
2U Rackmount KVM with
Monitor
SUN Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
Portable Rack Case
Wall Mount Rack
Wall Mount Cabinet
Power Supply
Accessories
23" Rack & Accessories
Return
Policy
|
|
1U Rackmount KVM Console with Keyboard Video Mouse
Model LCD1U21-04
NOVA 1RU 21.5" Rotating FHD 1920x1080 Monitor Keyboard Drawer
Rotating 21.5" FHD Monitor Keyboard Drawer
LCD1U21-04-n
|
Features & Benefits
- 1U 21.5" Rotating LCD Keyboard Drawer
- Full HD 1080p resolution,1920x1080
* Support resolution up to 1920x1200
- Go Green : LED backlit
- Aluminum Handle
- 104-key USB 2.0 Keyboard with Touchpad mouse
- Front 1 USB Hub, Rear 2 USB 2.0 Type A Hub for peripherals like Flash Disk, Hard Drive, Keyboard & Mouse
- Self-locking and auto release rails
- Built-in 2 x 2 Watts speakers
Options
- Optional - HDMI / Display Port / Composite / SDI Input
- Touch Screen
- 12V, 24V or 24V DC Input Power
|
|
LCD Screen |
|
LCD Type
|
Widescreen LCD |
|
Display Size
|
21.5" FHD Display
|
|
Resolution
|
1920 x 1080
* Support resolution up to 1920x1200
|
|
Contrast
ratio
|
3,000
: 1
|
|
Brightness
|
250
cd/ m2
|
|
Backlight
|
LED |
|
Panel
color
|
16.7
million display colors
|
|
Viewing
angle
|
178° x 178° ( H/V) |
|
Signal Input
|
Standard VGA + DVI-D
Options: HDMI, DisplayPort, Composite BNC, SDI
|
|
Keyboard
& Pointing Device |
|
Model n |
104-Key Keyboard with Touchpad Mouse
|
|
Power |
|
Input |
100-240V AC 50/60Hz via IEC Type power cord |
|
Environmental
|
|
Temperature
|
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
10~90%, non
condensing |
|
Shock
|
10G
acceleration
(11ms duration) |
|
Vibration |
17~500Hz, 1G PTP |
|
Mechanical |
|
Product Dimension
|
17.64" (W) x 27.5"(D) x 1.73 (H ) inch/
448 (W) x 698.5 (D) x 44 (H) mm
|
|
Product Weight
|
41.8lbs / 19kgs
|
|

|
|
Gallery

Ordering Information
|
Part Number
|
Description |
LCD1U21-04-n
|
Nova 1U Rackmount 21.5" Rotating FHD Monitor Keyboard Drawer with Touchpad Mouse, VGA / DVI |
|
Home
| Buy Online | About Us | Contact Us
Product images may be
generic and may not reflect actual item purchased. Synergy Global
Technology Inc
is not responsible for any typo graphical errors. Specifications & prices subject to
change without notice. Legal. |
| |