Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories

   Return Policy



1U Rackmount SUN Console
Model LCD1U20-03


NOVA 1U Rackmount SUN Solaris Compatible 20" Industrial Grade LCD Monitor Keyboard Drawer
Optional 8 / 16 / 32 Port Cat 6 HDMI KVM / DVI KVM / DisplayPort KVM / VGA KVM,
DVI KVM, VAG Combo KVM
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA Compliant

SUN Solaris Rack Console LCD1U20-03

     Features and Benefits
  • 1U 20" Industial Grade LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Secure remote user access across the world wide web
  • 104-key keyboard with SUN hotkeys
  • TAA Compliant


   Options
  • S-Video + BNC / RCA Composite Video or Audio input
  • HDMI or DVI-D
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM/ DisplayPort KVM/ VGA KVM, DVI KVM, VAG Combo KVM, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                          LCD Screen

LCD Type

LG  Industrial Grade monitor 20.1 inch Active Matrix TFT LCD Panel

Display Size

20.1 inch diagonal

Resolutions

-Max Resolution up to 1600 x 1200 (UXGA)
-Direct support for SUN MIcro 1152 x900
  native resolution

Contrast ratio

800 : 1

Backlight

CCFL

Brightness

300 cd/ m2

Panel color

16.7 million display colors (RGB 8-bit data)

Viewing angle

160° x 160°

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

 

Standard Keyboard  withHot Key, Numeric Keypad & Touchpad

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage)
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration
(11ms duration)
Vibration 5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

442(W) x 650(D) x 44(H) mm /
17.4 (W)x 25.6(D) x 1.73 (H)inch

Product Weight  Approximately 44lbs / 20kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
  FCC, CE, RoHS3,
TAA Compliant
  More photos
   
   
 
  Data Sheet
Data Sheet Data Sheet
  User Manual
 User Manual User Manual


 Free Ground Shipping. Learn More.

View Price


Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual for KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U20-03-8KVM-n ( touchpad) Data Sheet

User Manual
 
8 LCD1U20-03-8KVM-n-u ( touchpad)
 
16 LCD1U20-03-16KVM-n-u ( touchpad)
 
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U20-03-8KVM2-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U20-03-16KVM2-n ( touchpad)
 
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U20-03-8KVM2IP-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U20-03-16KVM2IP-n ( touchpad)
 
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U20-03-U8KVM-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U20-03-U16KVM-n ( touchpad)
 
32 LCD1U20-03-U32KVM-n ( touchpad)
 
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U20-03-U8KVM2-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U20-03-U16KVM2-n ( touchpad)
 
32 LCD1U20-03-U32KVM2-n ( touchpad)
 
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U20-03-U8KVM2IP-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U20-03-U16KVM2IP-n ( touchpad)
 
32 LCD1U20-03-U32KVM2IP-n ( touchpad)
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual for KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U20-03-12DVI-n ( touchpad) Data Sheet
User Manual
 
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U20-03-M82-n( touchpad) Data Sheet
User Manual
 
16 LCD1U20-03-M162-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U20-03-M83-n( touchpad)
 
16 LCD1U20-03-M163-n ( touchpad)
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U20-03-M84-n( touchpad)
 
16 LCD1U20-03-M164-n ( touchpad)
 
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U20-03-M83IP-n( touchpad) Data Sheet
User Manual
 
16 LCD1U20-03-M163IP-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U20-03-M84IP-n( touchpad)
 
16 LCD1U20-03-M164IP-n ( touchpad)
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U20-03-M84IP2-n( touchpad)
 
16 LCD1U20-03-M164IP2-n ( touchpad)
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual for KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U20-03-MU162-n( touchpad) Data Sheet
User Manual
 
32 LCD1U20-03-MU322-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U20-03-MU163-n( touchpad)
 
32 LCD1U20-03-MU323-n ( touchpad)
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U20-03-MU164-n( touchpad)
 
32 LCD1U20-03-MU324-n ( touchpad)
 
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U20-03-MU163IP-n( touchpad) Data Sheet
User Manual
 
32 LCD1U20-03-MU323IP-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U20-03-MU164IP-n( touchpad)
 
32 LCD1U20-03-MU324IP-n ( touchpad)
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U20-03-MU164IP2-n( touchpad)
 
32 LCD1U20-03-MU324IP2-n ( touchpad)
 

 Other Options

Optional Video/Audio inputs
-BNC
VGA + BNC
-AV
VGA + RCA
-HDMI
VGA + HDMI with speaker signal input
-AV3.0
VGA + DVI + HDMI (HDCP) with speaker signal input
-DVI
VGA + DVI-D signal input
-SPK
VGA + Audio signal input
-SDI
VGA + HDMI with speaker + SDI signal input
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

 

 

Home    |   Buy Online   |   About Us  |   Contact Us  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.