Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U SUN Solaris Compatible Rack KVM Console with Screen Keyboard and Mouse 
Model   LCD1U19-13


NOVA 1U Rackmount Sun Console19" Industrial Grade Widescreen LCD
        
  Optional 8 / 16 / 32 Port Cat 6 KVM / DVI KVM / VGA KVM
VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM

TAACompliant

Widescreen Sun Console LCD1U19-13-n


    Drawer Features & Display Benefits
  • 1U 19" Widescreen Industrial Grade LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • 104-key keyboard with SUN hotkeys
  • Short depth design of 18.1" (460mm ) only
  • Front USB port for device access ( USB Hub KVM only )
  • TAA compliant
   Options
  • 3G / HD / SD-SDI Broadcast-grade input
  • S-Video + BNA / RCA Composite Video
  • HDMI or Audio input
  • 2 post rack mounting option available
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM/ DisplayPort KVM/ VGA KVM, DVI KVM, VAG Combo KVM, VGA KVM with USB Hub, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Industrial Grade Widescreen 19" TFT LCD Panel

Display Size

19 inch diagonal

Max Resolutions

1152 x 900 ( Direct ), 1440 x 900 ( Native )

Backlight

CCFL

Active area (mm)

408 x 255

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Panel color

16.7M

Viewing angle

160° x 160°

Signal Input

VGA and DVI-D

LCD MTBF

30,000 hrs

                          Keyboard & Pointing Device

Model Sn / Sb
(SUN)

Sun Keyboard with Hot-Keys , Numeric Keypad & Touchpad or Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
   Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration)
Vibration 5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension
( W x D x H )

Single Console :
441.6(W) x 460(D) x 44(H)mm /
17.4(W) x 18.1(D) x 1.73(H)inch
Multiport KVM Console :
441.6(W) x 580(D) x 44(H)mm /
17.4(W) x 22.8(D)x 1.73(H)inch
Product Weight Single Port KVM Console :25lbs / 11.5kgs
Multiport KVM Console :28lbs / 12.5 kgs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
    Dimension

 

     Construction  

  Product Sheet
  Product Sheet Download Product Sheet
  User Manual for Single Console
 User Manual Download User Manual

View Price


Gallery
         
         


 

Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-13-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-13-8KVM-b ( trackball)
8 LCD1U19-13-8KVM-n-u ( touchpad)
LCD1U19-13-8KVM-b-u ( trackball)
16 LCD1U19-13-16KVM-n-u ( touchpad)
LCD1U19-13-16KVM-b-u ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-13-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-13-8KVM2-b( trackball)
16 LCD1U19-13-16KVM2-n ( touchpad)
LCD1U19-13-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-13-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-13-8KVM2IP-b( trackball)
16 LCD1U19-13-16KVM2IP-n ( touchpad)
LCD1U19-13-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U19-13-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-13-U8KVM-b ( trackball)
16 LCD1U19-13-U16KVM-n ( touchpad)
LCD1U19-13-U16KVM-b ( trackball)
32 LCD1U19-13-U32KVM-n ( touchpad)
LCD1U19-13-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-13-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-13-U8KVM2-b ( trackball)
16 LCD1U19-13-U16KVM2-n ( touchpad)
LCD1U19-13-U16KVM2-b ( trackball)
32 LCD1U19-13-U32KVM2-n ( touchpad)
LCD1U19-13-U32KVM2-b ( trackball)
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-13-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-13-U8KVM2IP-b ( trackball)
16 LCD1U19-13-U16KVM2IP-n ( touchpad)
LCD1U19-13-U16KVM2IP-b ( trackball)
32 LCD1U19-13-U32KVM2IP-n ( touchpad)
LCD1U19-13-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-13-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-13-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
VGA USB KVM with USB Hub 1 Local User
1 level 8 LCD1U19-13-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U19-13-H8KVM-b( trackball)
16 LCD1U19-13-H16KVM-n ( touchpad)
LCD1U19-13-H16KVM-b ( trackball)
VGA USB KVM with USB Hub / 2 Users
VGA USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-13-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U19-13-H8KVM2-b( trackball)
16 LCD1U19-13-H16KVM2-n ( touchpad)
LCD1U19-13-H16KVM2-b ( trackball)
VGA USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-13-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U19-13-H8KVM2IP-b( trackball)
16 LCD1U19-13-H16KVM2IP-n ( touchpad)
LCD1U19-13-H16KVM2IP-b ( trackball)
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-13-M82-n( touchpad) Product Sheet
User Manual
LCD1U19-13-M82-b( trackball)
16 LCD1U19-13-M162-n ( touchpad)
LCD1U19-13-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-13-M83-n( touchpad)
LCD1U19-13-M83-b( trackball)
16 LCD1U19-13-M163-n ( touchpad)
LCD1U19-13-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-13-M84-n( touchpad)
LCD1U19-13-M84-b( trackball)
16 LCD1U19-13-M164-n ( touchpad)
LCD1U19-13-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-13-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U19-13-M83IP-b( trackball)
16 LCD1U19-13-M163IP-n ( touchpad)
LCD1U19-13-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-13-M84IP-n( touchpad)
LCD1U19-13-M84IP-b( trackball)
16 LCD1U19-13-M164IP-n ( touchpad)
LCD1U19-13-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-13-M84IP2-n( touchpad)
LCD1U19-13-M84IP2-b( trackball)
16 LCD1U19-13-M164IP2-n ( touchpad)
LCD1U19-13M164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-13-MU162-n( touchpad) Product Sheet
User Manual
LCD1U19-13-MU162-b( trackball)
32 LCD1U19-13-MU322-n ( touchpad)
LCD1U19-13-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-13-MU163-n( touchpad)
LCD1U19-13-MU163-b( trackball)
32 LCD1U19-13-MU323-n ( touchpad)
LCD1U19-13MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-13-MU164-n( touchpad)
LCD1U19-13-MU164-b( trackball)
32 LCD1U19-13-MU324-n ( touchpad)
LCD1U19-13-MU324-b ( trackball)
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-13-MU163IP-n( touchpad) Product Sheet
User Manual
LCD1U19-13-MU163IP-b( trackball)
32 LCD1U19-13-MU323IP-n ( touchpad)
LCD1U19-13-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-13-MU164IP-n( touchpad)
LCD1U19-13-MU164IP-b( trackball)
32 LCD1U19-13-MU324IP-n ( touchpad)
LCD1U19-13-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-13-MU164IP2-n( touchpad)
LCD1U19-13-MU164IP2-b( trackball)
32 LCD1U19-13-MU324IP2-n ( touchpad)
LCD1U19-13-MU324IP2-b ( trackball)

 

 Other Options

Optional Front USB Port
-UH
Front USB Port for device access (*For Single Port Console only)
Optional Video/Audio Inputs
-HDMI
HDMI + VGA + DVI-D * Chassis depth extended to 20.9" in Single Port Console
-SDI
3G-SDI + VGA + DVI-D * Chassis depth extended to 20.9" in Single Port Console
-AD3.0-HDMI
HDMI + Audio + VGA + DVI-D * Chassis depth extended to 20.9" in Single Port Console
-BNC
BNC + S-Video + VGA * Chassis depth extended to 20.9" in Single Port Console
-AV
BNC w/ RCA adapter + S-Video + VGA * Chassis depth extended to 20.9" in Single Port Console
-SPK
Please contact us for details * Chassis depth extended to 20.9" in Single Port Console
Optional DC power
-DC12
Change to 12V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
-DC24
Change to 24V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
-DC48
Change to 48V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
-DC110
Change to 110V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
-DC125
Change to 125V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
-DC250
Change to 250V DC Power Input * Chassis depth extended to 20.9" in Single Port Console
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

 


Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.