Products


   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Monitor Support
        Triple Monitor (3)
        Dual Monitor (2)
        Single Monitor (1)

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Military Grade
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        SUN Console

 
  2U Rackmount KVM with
  Monitor


  SUN Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   Portable Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Power Supply

   Accessories

   23" Rack & Accessories


   Return Policy



1U Rack Mount KVM Console with Keyboard Widescreen Display and Mouse
Model LCD1U19-12


                 NOVA 1U Rack KVM Console with 19" Widescreen Industrial Grade LCD Monitor Keyboard
Optional 8 / 16 / 32 Port Cat 6 KVM / DVI KVM / VGA KVM,
VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM

TAA Compliant

1440x900 LCD KVM Console LCD1U19-12-n

 

    Features
  • 1U Rack 19" Industrial Grade Monitor Console Drawer
  • Short depth design of 18.1" ( 460 mm )
  • Standard Windows 104-key Keyboard with touchpad or trackball.
  • Front USB port for device access in VGA USB KVM models
  • TAA Compliant
   Options
  • SDI
  • DVI, BNC, RCA, SDI, Audio
  • 2 post rack mounting option available
  • Front USB Port for device access in single port model
  • Optional 8 / 16 / 32 Port Cat6 KVM / DVI KVM/ VGA KVM / VGA KVM with USB Hub, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Industrial Grade 19" Widescreen TFT LCD

Display Size

19 inch diagonal

Resolutions

Max Resolution up to 1440 X 900 (UXGA)

Backlight

CCFL

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Panel color

16.7M

Viewing angle

160° x 160°

Signal Input

VGA / HDMI

LCD MTBF

30,000 hrs

                          Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with Numeric Keypad & Touchpad or Trackball

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  10~300Hz /0.5G RMS random vibration
                          Mechanical

Product Dimension
( W x D x H )

Single Console :
17.4(W) x 18.1(D) x 1.73(H)inch/
441.6(W) x 460(D) x 44 (H)mm
MultiPort KVM Console:
17.4(W) x 22.8(D) x 1.73(H)inch /
441.6(W) x 580 (D)x 44(H)mm
Product Weight Single-Port KVM: 25lbs / 11.5kgs
Multi-Port KVM: 28lbs / 12.5kgs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH , TAA Compliant
    Dimension

 

     Construction  

 

  Data Sheet
  Data Sheet Data Sheet
  User Manual for Single Port Model
 LCD1U19-12-n / -b
 General User Manual User Manual

 Free Ground Shipping. Learn More.

View Price


Gallery
           
         


Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-12-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-12-8KVM-b ( trackball)
8 LCD1U19-12-8KVM-n-u ( touchpad)
LCD1U19-12-8KVM-b-u ( trackball)
16 LCD1U19-12-16KVM-n-u ( touchpad)
LCD1U19-12-16KVM-b-u ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-12-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-12-8KVM2-b( trackball)
16 LCD1U19-12-16KVM2-n ( touchpad)
LCD1U19-12-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-12-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-12-8KVM2IP-b( trackball)
16 LCD1U19-12-16KVM2IP-n ( touchpad)
LCD1U19-12-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U19-12-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-12-U8KVM-b ( trackball)
16 LCD1U19-12-U16KVM-n ( touchpad)
LCD1U19-12-U16KVM-b ( trackball)
32 LCD1U19-12-U32KVM-n ( touchpad)
LCD1U19-12-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-12-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-12-U8KVM2-b ( trackball)
16 LCD1U19-12-U16KVM2-n ( touchpad)
LCD1U19-12-U16KVM2-b ( trackball)
32 LCD1U19-12-U32KVM2-n ( touchpad)
LCD1U19-12-U32KVM2-b ( trackball)
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-12-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-12-U8KVM2IP-b ( trackball)
16 LCD1U19-12-U16KVM2IP-n ( touchpad)
LCD1U19-12-U16KVM2IP-b ( trackball)
32 LCD1U19-12-U32KVM2IP-n ( touchpad)
LCD1U19-12-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-12-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-12-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
VGA USB KVM with USB Hub 1 Local User
1 level 8 LCD1U19-12-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U19-12-H8KVM-b( trackball)
16 LCD1U19-12-H16KVM-n ( touchpad)
LCD1U19-12-H16KVM-b ( trackball)
VGA USB KVM with USB Hub / 2 Users
VGA USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-12-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U19-12-H8KVM2-b( trackball)
16 LCD1U19-12-H16KVM2-n ( touchpad)
LCD1U19-12-H16KVM2-b ( trackball)
VGA USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-12-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U19-12-H8KVM2IP-b( trackball)
16 LCD1U19-12-H16KVM2IP-n ( touchpad)
LCD1U19-12-H16KVM2IP-b ( trackball)
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-12-M82-n( touchpad) Product Sheet
User Manual
LCD1U19-12-M82-b( trackball)
16 LCD1U19-12-M162-n ( touchpad)
LCD1U19-12-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-12-M83-n( touchpad)
LCD1U19-12-M83-b( trackball)
16 LCD1U19-12-M163-n ( touchpad)
LCD1U19-12-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-12-M84-n( touchpad)
LCD1U19-12-M84-b( trackball)
16 LCD1U19-12-M164-n ( touchpad)
LCD1U19-12-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-12-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U19-12-M83IP-b( trackball)
16 LCD1U19-12-M163IP-n ( touchpad)
LCD1U19-12-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-12-M84IP-n( touchpad)
LCD1U19-12-M84IP-b( trackball)
16 LCD1U19-12-M164IP-n ( touchpad)
LCD1U19-12-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-12-M84IP2-n( touchpad)
LCD1U19-12-M84IP2-b( trackball)
16 LCD1U19-12-M164IP2-n ( touchpad)
LCD1U19-12M164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-12-MU162-n( touchpad) Product Sheet
User Manual
LCD1U19-12-MU162-b( trackball)
32 LCD1U19-12-MU322-n ( touchpad)
LCD1U19-12-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-12-MU163-n( touchpad)
LCD1U19-12-MU163-b( trackball)
32 LCD1U19-12-MU323-n ( touchpad)
LCD1U19-12MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-12-MU164-n( touchpad)
LCD1U19-12-MU164-b( trackball)
32 LCD1U19-12-MU324-n ( touchpad)
LCD1U19-12-MU324-b ( trackball)
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-12-MU163IP-n( touchpad) Product Sheet
User Manual
LCD1U19-12-MU163IP-b( trackball)
32 LCD1U19-12-MU323IP-n ( touchpad)
LCD1U19-12-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-12-MU164IP-n( touchpad)
LCD1U19-12-MU164IP-b( trackball)
32 LCD1U19-12-MU324IP-n ( touchpad)
LCD1U19-12-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-12-MU164IP2-n( touchpad)
LCD1U19-12-MU164IP2-b( trackball)
32 LCD1U19-12-MU324IP2-n ( touchpad)
LCD1U19-12-MU324IP2-b ( trackball)



Home  |  Buy Online  |  About Us  |  Contact Us

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.