Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rack Mount SUN Solaris KVM Drawer
Model  LCD1U17-44


          
NOVA   SUN KVM  1U 17" Full HD 1080p  Widescreen Rackmount LCD KVM Console Drawer
 Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM / DisplayPort KVM / VGA KVM,
DVI KVM, VAG Combo KVM, VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA Compliant & NDAA Compliant

FULL HD 1080p SUN KVM CONSOLE
LCD1U17-44-n

 

   Features & Benefits
  • 1U 17" Industrial Grade Widescreen LCD console drawer
  • Support SUN Native 1152 x900 & Full HD with 1080p resolution
  • Go Green : LED-backlit Technology
  • Short depth design of 18.1" (460mm ) only
  • Front USB port for device access ( USB Hub KVM only )
  • TAA Compliant & NDAA Compliant
   Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • HDMI ( w/ speaker ) or Audio input
  • Optional 8 / 16 / 32 Port HDMI KVM, DVI KVM, DisplayPort KVM, Cat 6 KVM, VAG Combo KVM, VGA USB KVM with USB Hub, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • Touch Screen
  • 2 post rack mounting available
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

17.3 inch diagonal

Resolutions

Direct 1152 x 900
Native Full HD 1080p, 1920 x 1080

Backlight

LED

Contrast ratio

600 : 1

Brightness

400 cd/ m2

Active area

382 x 215 (mm)

Panel color

16.7 million, 8-bit

Viewing angle

160° x 140°

Signal Input

VGA, DVI-D

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model Sn / Sb

SUN Keyboard with Hot-Keys , Numeric Keypad & Touchpad or Trackball

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Single port KVM Console
441.6(W) x 460(D) x 44 mm(H) /
17.4(W) x 18.1(D) x 1.73(H) inch
Multiport KVM Console 441.6(W) x 580(D) x 44(H) mm /
17.4 (W)x 22.8(D) x 1.73(H) inch
Product Weight 24lbs / 10.8kg (Single port KVM)
25.5lbs /11.6kg (Multiport KVM )
Regulatory Approval
  FCC & CE certified, RoHS2, REACH,
TAA Compliant & NDAA Compliant
    Dimension

 

     Construction  

 

  Product Sheet
  Product Sheet Product Sheet
  User Manual for Single Port Model
LCD1U17-44-n/b
  User Manual User Manual

 

Price : Contact us


Gallery


         
         


Back to top

Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U17-44-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-8KVM-b ( trackball)
8 LCD1U17-44-8KVM-n-u ( touchpad)
LCD1U17-44-8KVM-b-u ( trackball)
16 LCD1U17-44-16KVM-n-u ( touchpad)
LCD1U17-44-16KVM-b-u ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-44-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-8KVM2-b( trackball)
16 LCD1U17-44-16KVM2-n ( touchpad)
LCD1U17-44-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-44-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-8KVM2IP-b( trackball)
16 LCD1U17-44-16KVM2IP-n ( touchpad)
LCD1U17-44-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U17-44-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-U8KVM-b ( trackball)
16 LCD1U17-44-U16KVM-n ( touchpad)
LCD1U17-44-U16KVM-b ( trackball)
32 LCD1U17-44-U32KVM-n ( touchpad)
LCD1U17-44-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-44-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-U8KVM2-b ( trackball)
16 LCD1U17-44-U16KVM2-n ( touchpad)
LCD1U17-44-U16KVM2-b ( trackball)
32 LCD1U17-44-U32KVM2-n ( touchpad)
LCD1U17-44-U32KVM2-b ( trackball)
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-44-U8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U17-44-U8KVM2IP-b ( trackball)
16 LCD1U17-44-U16KVM2IP-n ( touchpad)
LCD1U17-44-U16KVM2IP-b ( trackball)
32 LCD1U17-44-U32KVM2IP-n ( touchpad)
LCD1U17-44-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U17-44-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U17-44-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
VGA USB KVM with USB Hub 1 Local User
1 level 8 LCD1U17-44-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U17-44-H8KVM-b( trackball)
16 LCD1U17-44-H16KVM-n ( touchpad)
LCD1U17-44-H16KVM-b ( trackball)
VGA USB KVM with USB Hub / 2 Users
VGA USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U17-44-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U17-44-H8KVM2-b( trackball)
16 LCD1U17-44-H16KVM2-n ( touchpad)
LCD1U17-44-H16KVM2-b ( trackball)
VGA USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U17-44-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U17-44-H8KVM2IP-b( trackball)
16 LCD1U17-44-H16KVM2IP-n ( touchpad)
LCD1U17-44-H16KVM2IP-b ( trackball)
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-44-M82-n( touchpad) Product Sheet
User Manual
LCD1U17-44-M82-b( trackball)
16 LCD1U17-44-M162-n ( touchpad)
LCD1U17-44-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-44-M83-n( touchpad)
LCD1U17-44-M83-b( trackball)
16 LCD1U17-44-M163-n ( touchpad)
LCD1U17-44-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-44-M84-n( touchpad)
LCD1U17-44-M84-b( trackball)
16 LCD1U17-44-M164-n ( touchpad)
LCD1U17-44-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-44-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U17-44-M83IP-b( trackball)
16 LCD1U17-44-M163IP-n ( touchpad)
LCD1U17-44-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-44-M84IP-n( touchpad)
LCD1U17-44-M84IP-b( trackball)
16 LCD1U17-44-M164IP-n ( touchpad)
LCD1U17-44-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U17-44-M84IP2-n( touchpad)
LCD1U17-44-M84IP2-b( trackball)
16 LCD1U17-44-M164IP2-n ( touchpad)
LCD1U17-44M164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual for KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U17-44-MU162-n( touchpad) Product Sheet
User Manual
LCD1U17-44-MU162-b( trackball)
32 LCD1U17-44-MU322-n ( touchpad)
LCD1U17-44-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U17-44-MU163-n( touchpad)
LCD1U17-44-MU163-b( trackball)
32 LCD1U17-44-MU323-n ( touchpad)
LCD1U17-44MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U17-44-MU164-n( touchpad)
LCD1U17-44-MU164-b( trackball)
32 LCD1U17-44-MU324-n ( touchpad)
LCD1U17-44-MU324-b ( trackball)
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U17-44-MU163IP-n( touchpad) Product Sheet
User Manual
LCD1U17-44-MU163IP-b( trackball)
32 LCD1U17-44-MU323IP-n ( touchpad)
LCD1U17-44-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U17-44-MU164IP-n( touchpad)
LCD1U17-44-MU164IP-b( trackball)
32 LCD1U17-44-MU324IP-n ( touchpad)
LCD1U17-44-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U17-44-MU164IP2-n( touchpad)
LCD1U17-44-MU164IP2-b( trackball)
32 LCD1U17-44-MU324IP2-n ( touchpad)
LCD1U17-44-MU324IP2-b ( trackball)

Back to top

 Other Options

Part Number
Description
Optional Front USB Port
-UH
Front USB Port for device access ( Available for Single Port Console only)
Optional Video /Audio Inputs
-HDMI
VGA + DVI-D + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-AU
VGA + DVI-D + HDMI + Audio
* Single Port Chassis depth extended to 20.9" /530mm
-DP-HDMI
VGA + DisplayPort + HDMI
* Single Port Chassis depth extended to 20.9" /530mm
-DP
VGA + DisplayPort
* Single Port Chassis depth extended to 20.9" /530mm
-BNC BNC + S-Video + VGA
* Single Port Chassis depth extended to 20.9" /530mm
-AV BNC + RCA Adapter + S-Video + VGA
* Single Port Chassis depth extended to 20.9" /530mm
-SDI
VGA + DVI-D + SDI                 
* Single Port Chassis depth extended to 20.9" /530mm
Optional Touch Screen
-TRB
Resistive 1-Point Touch Screen with USB Controller
* Single Port Chassis depth extended to 20.9" /530mm
-TPC
Projective Capacitive 10-Point Touch Screen with USB Controller
* Single Port Chassis depth extended to 20.9" /530mm
Optional DC Power
-DC12 Change to 12V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC24 Change to 24V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC48 Change to 48V DC power supply
* Single Port Chassis depth extended to 20.9" /530mm
-DC110
Change to 110V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC125
Change to 125V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
-DC250
Change to 250V DC power supply      
* Single Port Chassis depth extended to 20.9" /530mm
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.