Products

  Industrial Monitor

    Mounting
     Open Frame
     Panel Mount / Vesa Mount /
     Wall Mount

     Chassis Mount
     Rack Mount

    Features
     High Brightness
     Touch Screen
     Marine Monitor
     Water Resistant / Waterproof
     Stainless Steel Enclosure / Frame




 

   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

Industrial Monitor
Model ID-HE19Pw


High Brighttness 18.5" Industrial Grade  Open Frame Full HD 1080p Widescreen LED
TAA & NDAA Compliant

                                                  LCD Panel
LCD Type Inudstiral Grade Widescreen FHD TFT LCD Panel

Backlight

LED

Display Size

18.5 inch diagonal (408.96H X 230.04V)

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

1000 cd/m2

Contrast ratio

1000 : 1

Viewing Angle (L/R/U/D)

89/89/89/89

LCD MTBF

50,000 hrs

Signal Input

VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

Other Options

- HDMI, DisplayPort, Audio, Remote Controller
- MIL-type or lockable connectors
- Video Transmission Over Network or IP & Video Management:
* Video Decoding capability up to 1080p over Internet
* HDMI Extender Module 1080p over network
* Multi Monitor On Screen Display Control Module over
  Serial Controller

* 3G / HD / SD-SDI Input Module
* Portrait Mode Module
* Quad Display Module
* Auto Brightness Dimming Module
  or Manual Brightness Dimming Knob

Mechanical
Dimension  19.9 x 2.3 x 12.4inch /
 505 x 59.6 x 315.1mm (W x D x H)
Product Weight 7.5 lbs ( 3.4kgs)
Environmental
Temperature  -20 to 70 Degree Celsius (Operation)
 -20 to 70 Degree Celsius (Storage) 
Storage Humidity  5~95%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  10~300Hz, 0.5G RMS random vibration
Compliance  FCC, CE, RoHS /WEEE, REACH, TAA & NDAA

  ID-HE19Pw

 

  

    

Product Sheet
User Manual


  



   DISPLAY BENEFITS :
  • 19" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact

0PTIONS :


Ordering Information     
Part Number Description
ID-E19Pw
Sunlight Readable 19" Open Frame FHD 1080p Monitor with VGA + DVI-D
ID-E19Pw-DP
Sunlight Readable 19" Open Frame FHD 1080p Monitor with VGA + DisplayPort + HDMI + Audio + Remote Controller
ID-E19Pw-HDMI
Sunlight Readable 19" Open Frame FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller
ID-E19Pw-SDI
Sunlight Readable 19" Open Frame FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller + SDI
Optional Video Transmission & Management
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUe
Embedded HDMI Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional Touch Screen
-TRB
Resistive 1-point Touchscreen with USB controller
-TRS Resistive 1-point Touchscreen with Serial controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Please ask for details.
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Locakable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.