Products
Industrial Display
* Filter by Mounting
 -Chasis Display /
  Chassis Mount Monitor

  -19" Chassis Display
     -ID-HE19Dw

- Open Frame LCD Monitor 
Panel Mount Monitor
Flush Mount Monitor
Rack Mount Monitor

* Filter by Features
Sunlight Readable Monitor
Industrial Touch Screen Monitor
High Resolution Monitor /
   HD Monitor

- 4K Monitor
- Marine Monitor
- Water Resistant /
  Waterproof Monitor

- Stainless Steel Enclosure /
  Stainless Steel Frame


 
Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


 
     Home >>  Industrial Monitors >> Chasis Mount Monitor >> 

Industrial LCD Monitor  Model ID-HE19Dw


High Brightness 18.5 Inch Full HD 1080p Industrial Grade Chassis Mount Monitor
TAA & NDAA Compliant

                                                  LCD Panel
LCD Type Inudstiral Grade Widescreen FHD TFT LCD Panel

Backlight

LED

Display Size

18.5 inch diagonal (408.96H X 230.04V)

Resolutions

1920 x 1080

Display Color

16.7 M

Brightness

1000 cd/m2

Contrast ratio

1000 : 1

Viewing Angle (L/R/U/D)

89/89/89/89

LCD MTBF

50,000 hrs

Signal Input

VGA / DVI-D

Power Supply

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
                                                  OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

250V , 125V , 110V , 48V, 24V or 12V DC power   

Other Options

- HDMI, DisplayPort, Audio, Remote Controller
- MIL-type or lockable connectors
- Video Transmission Over Network or IP & Video Management:
* Video Decoding capability up to 1080p over Internet
* HDMI Extender Module 1080p over network
* Multi Monitor On Screen Display Control Module over
  Serial Controller

* 3G / HD / SD-SDI Input Module
* Portrait Mode Module
* Quad Display Module
* Auto Brightness Dimming Module
  or Manual Brightness Dimming Knob

Mechanical
Dimension  18.8 x 2.4 x 11.3inch /
 477.9 x 61.2 x 287.5mm (W x D x H)
Product Weight  13.9lb (6.3kg)
Environmental
Temperature  -20 to 70 Degree Celsius (Operation)
 -20 to 70 Degree Celsius (Storage) 
Storage Humidity  5~95%, non condensing
Shock  10G peak acceleration   (11ms duration) 
Vibration  10~300Hz, 0.5G RMS random vibration
Compliance  FCC, CE, RoHS /WEEE, REACH, TAA & NDAA
  Front View

 
 Product Sheet
 User Manual


    Free Ground Shipping * Click for details 



   DISPLAY BENEFITS :
  • 19" widescreen LCD with Full HD 1080p resolution
  • Green LED-backlit panel technology
  • Rugged construction against external impact

0PTIONS :

Ordering Information    
Part Number Description
ID-HE19Dw
Sunlight Readable 19" Chassis Mount FHD 1080p Monitor with VGA + DVI-D
ID-HE19Dw-DP
Sunlight Readable 19" Chassis Mount FHD 1080p Monitor with VGA + DisplayPort + HDMI + Audio + Remote Controller
ID-HE19Dw-HDMI
Sunlight Readable 19" Chassis Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller
ID-HE19Dw-SDI
Sunlight Readable 19" Chassis Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller + SDI
Optional Video Transmission & Management
-DE
Embedded HDMI Decoder Module
-EN
Standalone HDMI Encoder
-RV
Embedded HDMI Receiver Module
-TM
Standalone HDMI Transmitter
-QU
Embedded HDMI Quad Display Module
-QUe
Embedded HDMI Quad Display Extension Module
-PM
Portrait Mode Module
-MC
Multi-Display Controller            Download Spec Sheet for Multi-Display Controller
-DA
Brightness Auto Dimming Module
-DS
Manual Brightness Dimming Knob
Optional NEMA4 / IP65
-N
NEMA4 / IP65 Protective Glass
Optional Touch Screen
-TRB
Resistive 1-point Touchscreen with USB controller
-TRS Resistive 1-point Touchscreen with Serial controller
-TPC
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Please ask for details.
Optional DC Input Power
-DC12 Change to 12V DC Power
-DC24 Change to 24V DC Power
-DC48 Change to 48V DC Power
-DC110
Change to 110V DC Power
-DC125
Change to 125V DC Power
-DC250
Change to 250V DC Power
Optional Locakable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.