Part Number |
Description |
ID-E19Aw
|
19" Panel Mount FHD 1080p Monitor with VGA + DVI-D |
ID-E19Aw-DP
|
19" Panel Mount FHD 1080p Monitor with VGA + DisplayPort + HDMI + Audio + Remote Controller |
ID-E19Aw-HDMI
|
19" Panel Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller |
ID-E19Aw-SDI
|
19" Panel Mount FHD 1080p Monitor with VGA + DVI-D + HDMI + Audio + Remote Controller + SDI |
Optional Video Transmission & Management |
-DE
|
Embedded HDMI Decoder Module |
-EN
|
Standalone HDMI Encoder |
-RV
|
Embedded HDMI Receiver Module |
-TM
|
Standalone HDMI Transmitter |
-QU
|
Embedded HDMI Quad Display Module |
-QUe
|
Embedded HDMI Quad Display Extension Module |
-PM
|
Portrait Mode Module |
-MC
|
Multi-Display Controller Download Spec Sheet for Multi-Display Controller |
-DA
|
Brightness Auto Dimming Module |
-DS
|
Manual Brightness Dimming Knob |
Optional
NEMA4 / IP65 |
-N
|
NEMA4 / IP65 Protective Glass |
Optional Touch Screen |
-TRB
|
Resistive 1-point Touchscreen with USB controller |
-TRS |
Resistive 1-point Touchscreen with Serial controller |
-TPC
|
Projected Capacitive 10-point multi-touch + USB controller
** Product dimension will be changed if multi-touch is applied. Please ask for details. |
Optional
DC Input Power |
-DC12 |
Change to 12V DC Power |
-DC24 |
Change to 24V DC Power |
-DC48 |
Change to 48V DC Power |
-DC110
|
Change to 110V DC Power |
-DC125
|
Change to 125V DC Power |
-DC250
|
Change to 250V DC Power |
Optional Locakable Jack |
-MD |
MIL-type Lockable DC Power jack, Male |
-MA |
MIL-type Lockable VGA jack, Male |
-LD |
Lockable DC Power jack, Male |
-LS |
Lockable USB jack for touch screen |