|
Industrial Monitors
Model ID-E17Dw
Industrial Grade 16.2" High Resolution 1920 x 1200 Chassis Display
TAA Compliant
|
LCD Specification |
|
LCD Type |
Native WUXGA Ultra high resolution 16.2" TFT LCD Panel |
|
Backlight |
LED |
|
Display Size |
Wide 16.2 inch
diagonal |
|
Resolutions
|
1920 x 1200 |
|
Display Color |
16.7M, 8-bit |
|
Brightness
|
300
cd/m2
|
|
Contrast
ratio
|
800
: 1 (Typical) |
|
Active area (mm)
|
343.8H x 214.9V |
|
Viewing
angle |
178° x 178° |
|
LCD MTBF |
20,000
hrs |
|
Signal Input |
HDMI / DVI-D / VGA |
|
Power Supply |
Input : Auto-sensing 100 to
240VAC, 50 / 60Hz
|
Consumption :Max. 34 Watt,
Standby 4 Watt |
|
Mounting |
Panel mount / VESA mount |
|
OPTIONS |
|
Optional Touch Screen |
Details |
|
Optional Input |
3G / HD / SD-SDI Broadcast-grade input
|
Optional DC Power |
250V , 125V , 110V , 48V, 24V or 12V DC power
|
|
Other Option |
- Multi-Display Controller
- NEMA4 / IP65
- MIL-type or lockable connector |
|
Mechanical |
| Color |
Front
Panel : Black
Rear case : Dark Grey |
Dimension ( W x D x H ) |
16.44 x 1.93 x 10.63inch / 417.5 x 48.9 x 270mm
|
|
Product Weight |
12.1 lbs |
|
Environmental |
|
Temperature |
0 to 55
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
Storage: 5 ~ 90%
Operation: 5 ~ 90% |
|
Vibration |
10 ~ 300Hz 0.5G
RMS random vibration |
|
Regulatory |
FCC, CE
, REACH & RoSH Compliant , TAA Compliant |
|
Front View


Product Sheet
Drawing
User Manual
Free Ground Shipping. Learn More.

|
|
DISPLAY BENEFITS :
- 16.2" widescreen LCD with 1920 x 1200 native WUXGA Ultra high resolution
- Green LED-backlit panel technology
- Standard with VGA, HDMI & DVI-D
|
 |
0PTIONS :
|
Ordering Information
|
Part Number |
Description |
ID-E17Dw
|
Chassis Mount 17" Wide Screen High Resolution Display,
VGA + DVI-D + HDMI |
|
Optional NEMA4 / IP65 |
-N
|
NEMA4 / IP65 Protective Glass |
|
Optional Video/Audio Inputs |
-SDI
|
VGA + DVI-D + HDMI + Remote Controller + SDI |
|
-MC
|
Multi-Display Controller |
|
|
Optional Touch Screen |
-TRS
|
Resistive 1-Point Touch Screen with Serial Controller |
-TRB
|
Resistive 1-Point Touch Screen with USB Controller |
-TPC
|
Projected Capacitive 10-Point Touch Screen with USB Controller |
|
Optional DC power |
| -DC12 |
Change to 12V DC Power |
| -DC24 |
Change to 24V DC Power |
| -DC48 |
Change to 48V DC Power |
-DC110
|
Change to 110V DC Power |
-DC125
|
Change to 125V DC Power |
-DC250
|
Change to 205V DC Power |
|
Optional Lockable Jack |
| -MD |
MIL-type Lockable DC Power jack, Male |
|
| -MA |
MIL-type Lockable VGA jack, Male |
|
| -LD |
Lockable DC Power jack, Male |
|
| -LS |
Lockable USB jack for touch screen |
|
Back to top
Toll Free : 1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |