3U Rack Mount Chassis
Model RM3013
|
 |
|
EIA RS-310C 19" Rackmount
Standard |
|
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
|
Color: |
Black |
|
System Boards: |
Dual Xeon, Dual Opteron, Pentium 4, Dual Pentium
III based boards |
|
Motherboard Size: |
Support ATX M/B (Max. to 12" x 9.6") |
|
Drive Bays: |
2 x
5.25" Open, 1 x 3.5" Open, 5 x 3.5" Hidden |
|
Power Supply: |
(Front Chassis
Installation) PS2 Single or Redundant Power with
200mm Depth (Optional) |
|
Cooling Units: |
2 x
(90mm = 51CFM ea.), 1 x (80mm = 42.5) Heavy Duty
Ball Bearing Fans |
|
Filter: |
2 x
Removable Door Filters for Cleaning |
|
Front USB Ports: |
2 |
|
Expansion Slot: |
7 x
Vertical PCI Slots |
|
Indicators: |
LEDs for Power & 5 x HDD Activity |
|
Buttons: |
Power On/Off & System Reset |
|
Door(s): |
1 x
Front Door with Thumb Lock |
|
Dimensions: |
483 (W) x 133 (H) x 526 (D) mm
(19" x 5.2" x 20.7") |
|
Product Applications: |
Web
Server, Email Server, RAID Server, Proxy Server,
High-End Workstation, Print Server, File Server |
Download Drawing
 |
|
Gallery
|
Ordering
Information
| Part
Number |
Description |
|
RM3013-0 |
3U Rackmount Chassis,
case
only, Black |
|
RM3013-32 |
3U Rackmount Chassis,
with 320W power supply, Black |
|
RM3013-40 |
3U Rackmount Chassis,
with 400W power supply, Black |
|
RM3013-50 |
3U Rackmount Chassis,
with 500W power supply, Black |
|
RM3013-60 |
3U Rackmount Chassis,
with 600W power supply, Black |
|
RM3013-R30 |
3U Rackmount Chassis,
with 300W redundant power supply, Black |
|
RM3013-R40 |
3U Rackmount Chassis,
with 400W redundant power supply, Black |
|
RM3013-R50 |
3U Rackmount Chassis,
with 500W redundant power supply, Black |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|