Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


2U Rack Chassis
Model RM2023

EIA RS-310C 19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard) or Custom

System Boards:

Pentium D, Dual Xeon, AMD 64 X2, Dual Opteron

Motherboard Size:

Support ATX M/B (Max. to 12 " x 10.5")

Drive Bays:

4x 5.25", 1x FDD, 1x 3.5"

Power Supply:

(Rear Chassis Installation) 2U Single up to 510W or Redundant up to 400W ATX P/S (Optional) Max. Depth 265mm

Cooling Units:

4x (80mm = 42.5CFM ea.) Heavy Duty Ball Bearing Fans

Expansion Slot:

3x Horizontal Full Height Slots or 7x Vertical Low Profile Slots

Connector Port (front): 2x USB Ports

Indicators:

LEDs for Power, HDD Activity, 2x LAN

Buttons:

Power On/Off & System Reset (Dimple Button)

Crossbar: PCI Spanner Bar

Front Door(s):

Removable Single Door with 2x Thumbscrew

Dimensions:

(W x H x D):

483 x 88 x 570mm (19.0" x 3.5" x 22.4")

Humidity:

5% - 95% Non-condensing

Product Applications:

Multipurpose Server

View Price Download Drawing
 
















Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :  sales@RackmountMart.com


Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.