EIA RS-310C 19" Rackmount Standard |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black , Beige, or Custom Design |
System Boards:
|
Dual Xeon based
boards |
Motherboard Size: |
Support ATX M/B (Max. 12" x 13" ) |
Drive Bays: |
2 x 5.25" , 1 x 3.5" Open bays, 4 x 3.5" Swappable HDD Trays (IDE / PATA,
SATA, , SCSI 320 or SATA Multi-LAN ) |
Power Supply: |
(Rear Chassis Installation) 2U Single or
Redundant 300-460W power supply (optional)
|
Cooling Units: |
4 x 8cm Ball Bearing Fans, 42.5CFM/Each |
Front USB ports: |
2
|
Expansion Slot: |
3 Horizontal Slots or 7 Vertical Low-Profile Slots |
Indicators: |
LEDs for Power ON/OFF, HDD, Fan, Temperature & LAN
Activity |
Thermal Management Card: |
Not Available |
Buttons: |
Power On/Off, Fan Alarm & System Reset |
Dimensions: |
483(W) x 88(H) x 650(D)mm (19" x 3.5" x 25.6") |
Product Applications: |
RAID Server, File Server, Web Server |