Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



2U Rackmount Chassis
Model RM2016

 

Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard), Beige or Custom

System Boards:

Pentium 4, Dual Xeon, AMD 64, Dual Opteron

Motherboard Size:

Support EATX M/B (Max. to 12" x 13")

Drive Bays:

1x 5.25", Slim CDROM, 1x 3.5” Open, 3x 3.5”

Power Supply:

2U single. Max. depth=300mm

Cooling Units:

3x (80mm = 42.5CFM ea.) Ball Bearing Fan plus
1x Rear Exhaust Blower Fan (Optional)

Front USB ports: 2

Expansion Slot:

Version A : 3 Horizontal Slots
Version B : 7 Vertical Slots

Indicators:

LEDs for Power, HDD Activity

Buttons:

Power On/Off Momentary (Thin Rocker) Switch, System Reset

Crossbar: 2U Riser PCI Spanner Bar (for riser card)

Front Door(s):

Removable Single Door with 2x Thumbscrew

Air Filter: Inside Front Panel (Washable)

Dimensions:

(W x H x D):

483(W) x 88(H) x 510(D)mm (19" x 3.5" x 20.1")

Humidity:

5% - 95% Non-condensing

Product Applications:

Standard Server Box, Decoder, Encoder

Download Drawing         View Price


  Gallery


                                                   

                                             


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.