Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







41U Knockdown 4-Post Open Frame Rack
Model  AR2201

TAA Compliant


                                                                                     MADE IN THE USA


This product is one of the strongest adjustable open frame knockdown racks on the market today. Its unique heavy duty square tube steel design assembles with just a few bolts and makes this racking system affordable, versatile and easy to ship.
  • Fully adjustable rails from 3" to 36"
  • Levelers included
  • Assembles in less than 30 minutes
  • Cage nut style rails
  • Weight capacity as shown: 2,000 lbs.
  • Made in the USA

View Price
 

Features
This unique design allows you to adjust the rails from 3" to 36" and still have a stable rack frame to manage your cables. This rack has 24" by 36" fixed foot print. Most 4 post racks allow for only 2 sets of vertical rails. With this design, you can add a third set of rails and mount equipment that has different mounting depths in the same rack. If you need it to be mobile, add a set of heavy duty locking casters. Optional casters add 4" to height of unit. Weight capacity with optional casters is 1,000 lbs.
Specifications
  • Width : 23.4"
  • Depth : 36.2"
  • Height : 74.9"
  • Color: Black Powder Coated Finish
  • Weight : 114.00 lbs.
Package Content
  • Qty 4 - 41U Rack Rails
  • Qty 4 - Vertical Frames
  • Qty 2 - Side Frame Bottoms
  • Qty 2 - Side Frame Tops
  • Qty 4 - Cross Frames
  • Qty 3 - Assembly Parts Packs


 Ordering Information

Part Number Description
 AR2201
41U Knockdown 4-Post Open Frame Rack, 23.4" (w) x 36.2" (d) x 74.9" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.