4-Piece Rack Conversion Kit
Model CR2204-4
TAA Compliant
MADE IN THE USA
|

|
These Conversion Kits were created to allow you to connect two 2-post racks together and create a 4-post open frame adjustable rack. As time went on, installers and resellers came up with some unique uses for these handy adjustable brackets. Examples include, securing a 2-post rack to the wall when you are not able to anchor a rack to the floor, or running trunk cables from the wall to the rack. If you have an old 2-post rack, or if you need to stabilize your new rack, These Conversion Kits can do the trick.
- Adjusts from 20" to 35"
- Creates a 4-post rack
- Made in the USA

|
|
| Features |
|
The 4 Piece Conversion Kit began as a way to recycle and reuse old 2-post racks when upgrading a network. As time went on, installers started to use them as support brackets and anchors when securing a 2-post rack to the wall. When you cannot drill into the concrete floor, use a Conversion Kit to secure your 2-Post Rack to the wall. These handy brackets adjust from 20" to 35" and the possibilities are endless. Conversion Kits are proudly Made in the USA.
|
| Specifications |
- Width : 1"
- Depth : Adjustable 24" - 40"
- Height : 4"
- Color : Black Powder Coated Finish
- Weight : 13.30 lbs.
|
|
Package Content |
- Qty 4 - Conversion Kit Left Arms
- Qty 4 - Conversion Kit Right Arms
- Qty 4 - Conversion Kit Center Arms
- Qty 1 - Assembly Parts Pack
|
|
Gallery

Ordering Information
| Part Number |
Description |
CR2204-4
|
4-Piece Rack Conversion Kit, 1" (w) x Adjustable 24" - 40" (d) x 4" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|