Products
   Rackmount Cabinet /
   Server Rack


    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






2-Piece Rack Conversion Kit
Model  CR2204-2

TAA Compliant


                                                                                     MADE IN THE USA

The 2 Piece Conversion Kit began as an added support bracket that was used when anchoring two 2-post racks together. As time went on, people came up with dozens of applications that make this one of the handiest bracket and bracing systems on the market today.
  • Anchors any 2-post rack to the wall
  • Provides added support to a 2-Post Rack
  • Makes a great cable lacing bar
  • Adjusts from 20" to 35"
  • Made in the USA

View Price
 

Features
These handy brackets adjust from 20" to 35" and the possibilities are endless. Conversion Kits are proudly Made in the USA.
Specifications
  • Width : 1"
  • Depth : Adjustable 24" - 40"
  • Height : 4"
  • Color : Black Powder Coated Finish
  • Weight : 6.60 lbs.
Package Content
  • Qty 2 - Conversion Kit Left Arms
  • Qty 2 - Conversion Kit Right Arms
  • Qty 2 - Conversion Kit Center Arms
  • Qty 1 - Assembly Parts Pack

Gallery
           
     

 Ordering Information

Part Number Description
 CR2204-2
2-Piece Rack Conversion Kit, 1" (w) x Adjustable 24" - 40" (d) x 4" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.