Products
   Rackmount Cabinet /
   Server Rack


     Portable Server Rack

     Standard Server Rack
     Premium Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






20U Portable Rack
Model  PR2001

TAA Compliant


                                                                                     MADE IN THE USA

 

This Portable Modular Rack Systems are durable, lightweight, stackable, and completely portable. You may never again have to worry about running out of rack space. The 20U cabinet is great for small closets, alongside the desk applications or if you need something mobile mount it in a vehicle and secure your equipment. The open design gives you the flexibility you want and the design makes it the strongest portable solution on the market today.
  • Fixed cage nut style rails
  • 20" fixed mounting depth
  • Heavy-duty spring loaded handles
  • Optional casters
  • Interlocking corner guards
  • TAA Compliant
  • Made in the USA


 

Features
Unlike most portable racking systems that are constructed from compressed wood products, This Portable Modular Racks are made from four pieces of steel that are structurally riveted and welded together. The Portable Racks can hold over 500 pounds. With its expandability, strength, and aesthetic design, this is one racking system you will not outgrow. 20U Portable Racks are proudly Made in the USA.
Specifications
  • Width : 21.35"
  • Depth : 21"
  • Height : 38.6"
  • Color : Black Powder Coated Finish
  • Weight : 63.00 lbs
Package Content
  • Qty 1 - 20U Portable Rack

Other Options for PR2001
Portable Rack Stacking Bracket Kit MP1202

 Ordering Information

Part # Description
 PR2001
Original Price : $280
Special Price : $264
20U Portable Rack, 21.35" (w) x 21" (d) x 38.6" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.