45U 2-Post Rack
Model CR2203
MADE IN THE USA
|

|
The 45U 2-Post Rack is a perfect for wiring closets, telecom rooms and data centers. This 19" EIA Compliant rack is sturdy and has an 800 pound weight capacity. The unique design offers both tapped 10/32 rails and universal cage nut rails. The self-squaring design makes assembly a snap, and with 6 possible anchor points to ensure stability the 45U 2-Post Rack is perfect for any environment.
- One 10/32 Tapped Rail
- One Cage Nut Style Rail
- Black Powder Coat Finish
- 6 Anchor Points for stability
- Gangable
- Made in the USA
|
|
| Features |
|
Easily mount patch panels, switches and other rackmount components. Use cable managers to ensure a neat and organized installation. When this rack cannot be anchored to the floor use the 2 Piece Conversion kit to secure the rack to the wall and increase stability. The Conversion kit also works great to lace or route trunk cables. The 45U 2-Post Rack is proudly Made in the USA.
|
| Specifications |
- Width : 20.11"
- Depth : 16"
- Height : 82.11"
- Color: Black Powder Coated Finish
- Weight : 33.00 lbs.
|
|
Package Content |
- Qty 2 - 45U Rails
- Qty 2 - Eco Rack Bases
- Qty 2 - Eco Rack Tops
- Qty 3 - Assembly Parts Packs
|
| Download |
Download Assembly Instruction
|
|
Ordering Information
| Part Number |
Description |
CR2203 Price: Please call |
45U 2-Post ECO Rack, 20.11" (w) x 16" (d) x 82.11" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|