Products
   Rackmount Cabinet /
   Server Rack


    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







25U 2-Post Rack
Model CR2201
TAA Compliant


                                                                                     MADE IN THE USA

 

The 25U 2-Post Rack is a perfect for wiring closets, telecom rooms and data centers. This 19" EIA Compliant rack is sturdy and has an 800 pound weight capacity. The unique design offers both tapped 10/32 rails and universal cage nut rails. The self-squaring design makes assembly a snap, and with 6 possible anchor points to ensure stability the 25U 2-Post Rack is perfect for any environment.
  • One 10/32 Tapped Rail
  • One Cage Nut Style Rail
  • Black Powder Coat Finish
  • 6 Anchor Points for stability
  • Gangable
  • TAA Compliant
  • Made in the USA

View Price
 

Features
Easily mount patch panels, switches and other rackmount components. Use cable managers to ensure a neat and organized installation. When this rack cannot be anchored to the floor use the 2 Piece Conversion kit to secure the rack to the wall and increase stability. The Conversion kit also works great to lace or route trunk cables. The 25U 2-Post ECO Rack is proudly Made in the USA.
Specifications
  • Width : 20.11"
  • Depth : 16"
  • Height : 47.11"
  • Color: Black Powder Coated Finish
  • Weight : 22.95 lbs.
Package Content
  • Qty 2 - 25U Rails
  • Qty 2 - Eco Rack Bases
  • Qty 2 - Eco Rack Tops
  • Qty 1 - Assembly Parts Pack
Download
Download Assembly Instruction

 Ordering Information

Part # Description
CR2201
25U 2-Post ECO Rack, 20.11" (w) x 16" (d) x 47.11" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.