Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




                  
  STEEL FRAME RACK / 4 POST RACK - Model AR3004
 

 

 

 

 

 

           

 AR3004
30U, 35.5" deep, 4 Post Steel Relay Rack / Open Frame Server Rack, with solid top & bottom plate 
 Material
Sheet steel : For high load capacity
 Feature
  • Front & rear EIA standard square type vertical railing
     
  • Vertical railing are 1" by 1" adjustable
     
  • Fits most name brand servers
     
  • 1 set of depth supporter
     
  • 50 sets of M6 screw and cage nut
     
  • Castor
     
  • Leveling feet
     
  • Top and bottom frames
     
  • Solid top plate with cable entry
     
  • Solid bottom plate with cable entry and fixers
     
  • Cable entry: 3"x15" with brush
     
  • Overall HxDxW: 59.5" x 36" x 23.6"
     
  • Inside HxDxW: 52.5" x 35" x 19"
     
  • Server rail's brackets must shorter than 29.25"
     
  • Only black color available
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     
     
  •      

    Contact Us for Price



     Specification :
  • Overall HxDxW: 59.5" x 36" x 23.6"
  • Inside HxDxW: 52.5" x 35" x 19"
  • Height: 30U
  • Hole to hole width: 19"
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard










  • Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email : sales@RackmountMart.com


         

     

                               

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.