Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




                  
  45 U 2 POST STEEL RACK - Model AR2021-T

 AR2021-T
 45U 2 POST OPEN RACK - STEEL - UL LISTED , MADE IN USA

Contact Us for Price

 
 Dimension
Height =45U ( 84" ) 
Depth  =
15"
Width  = 20.25"
Weight  =26 lb
 Features
  • Capacity : 1,200 LB
  • Comes with 50 screws
  • Front & Rear holes Tapped #12-24
  • EIA 310 D Standard
  • Highly functional and stylish, value packed and multiple-vendor compatibility
  • UL-Listed
  • Made in USA


  • Gallery
           



     

     

     

     

     

     

     

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

     

    Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.