Products
   Rackmount Cabinet /
   Server Rack


    Steel Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






                  
  STEEL FRAME RACK / 2 POST RACK - MODEL AR2018
 

 

 AR2018
 20U Welded 2 Post Steel Relay Rack / Open Frame Server Rack
 Material
Sheet steel : For high load capacity
 Accessories
  • One pair of post frame
     
  • Heavy duty plinth, allows you to bolt on ground
     
  • One pair of angle support for post and plinth
     
  • 50 pcs M6 bolt screws W/washer
     
  • 50 pcs M5 self-tapping screws
     
  • 50 pcs M6 square nuts
  •  Feature
  • Max. depth 29" (base)
     
  • Design by heavy duty metal, allows you to install your
     
  • system server, not just for cabling
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     

  •   
                                

    Contact Us for Price



     Specification :
  • Overall Width: base to base = 22 1/8" , post to post = 20 1/8"
  • Depth (base): 29 3/8"
  • Height: 20U = 39.5"
  • Hole to hole width: 19" , Maximum equipment' width: 17 11/16"
  • Useable height:20U = 35" 
  • Material: rails / frame made with 2.0mm steel
  • Made with EIA standard


  •  

     

     

     

     

     

     

     


    Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email : sales@RackmountMart.com


         

     

    Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.