Products
   Rackmount Cabinet /
   Server Rack


     Aluminum Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet

     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



45U Rack - Standard 7 Foot - Aluminum 19 in x 7ft (12/24) Black
Model AR1302


                                                                                     MADE IN THE USA

This two post, 19" x 7' open frame, relay rack can be mounted with all standard rack or cabinet mount shelves, panels, or cable management accessories.

Contact Us for Price


Gallery
           
       


Specification

Mechanical Dimensions Miscellaneous
Material Finish Hole
Pattern
Depth Width Height Shipping  
6061-T6
Aluminum
Black
Powder Coating
EIA
12-24
15" 19" 7 Feet Single
Box
 
Additional Specifications
Rack Components Dimensions

Item

Qty

Depth Width Length Thickness
Base Angles 2 3.5" 6.4"   .375"
Top Cross Angles 2 1.5" 1.5" 19" .187"
Upright Aluminum Extrusions 2 3.0" 1.265" 84" .250"
EIA Hole Spacing .625"  x  .625"  x .500"



Ordering Information

Part Number  Description
AR1302  45U Rack - Standard 7 Foot - Aluminum 19in x 7ft (12/24) Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.