Products
   Rackmount Cabinet /
   Server Rack


     Aluminum Frame Rack -
    2 Post & 4 Post Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet

     Shock Mount Server Rack
     Premium Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



                  
  ALUMINUM FRAME RACK / 4 POST RACK - Model AR1003

 AR1003
  • 36U 4 Post Aluminum Relay / Open Frame Server Rack    
  • Color : Black
 Material
Aluminum : For high load capacity
 Accessories
  • Two pair of post frame
     
  • Heavy duty bases allows you to bolt on ground
     
  • 32 pcs 3/8" screws with nuts
     
  • 50 pcs #12-24 screws
     
  • Depth connection brackets
     
  • Pair of bracket support on top
  •  Feature
  • Maximum depth 30" (post to post)
     
  • Flexible
     
  • Allows you to install the sliding rail on, not just stack them
     
  • Allows you to connect more racks side by side
     
  • Easy assembly
     
  • Shipping within 2 days


  • Contact Us for Price


    Gallery
     



     Specification :
  • Overall Width: 20.25"
  • Depth with base: 42" (Maximum)
  • Height: 36U = 68"
  • Hole to hole width: 19" , Maximum equipment' width: 17 11/16"
  • Useable height: 36U = 63"
  • Maximum depth of post to post : 30"
  • Maximum length of sliding rail's brackets : 24"
  • Maximum loading weights: 1800 lbs in static



  • Toll Free : 1-888-865-6888     Fax : 510-226-8968     Email : sales@RackmountMart.com


         

     

    Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.