Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy







6U Fixed Wall Mount Cabinet
Model WB1301
TAA Compliant




Features:

  • Constructed in light duty 16-gauge steel.
  • Includes two (2) pairs of EIA compliant 19 inch square hole mounting rails.
    • Starter pack of (25) M6 screws, cage nuts and washers included.
    • For 10-32 hardware, please contact us.
  • Rails are adjustable.
  • Includes one (1) locking tempered glass lightly smoked reversible front door.
  • Includes one (1) pair of locking removable side panels.
  • Front and side of frame includes venting for air flow.
  • Rear cable access.
  • Provision for optional fans on top panel.
  • Ships unassembled - some assembly is required.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • Finished in black powder paint.
  • Tested to 130 lbs (59 kg) of equipment load capacity.
  • RoHS Compliant.




View Price
 

Overall Dimensions:
14.65"(H) x 23.62"(W) x 23.62"(D)
Usable Diemensions:
10.05"(H) x 19" (W) x 21.24"(D)

 Ordering Information

Model Number Description
WB1301

6U Fixed Mount Wall Mount Enclosure, 14.65"(H) x 23.62"(W) x 23.62"(D). Black
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.