Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






GPU Server
Model SY203-LX
TAA Compliant






Features

    • 2U dual GPU server supports 8 hot swap 3.5” SATA drive bays

    • Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake Refresh/Cascade Lake/Skylake)

    • With Intel® C620 Series Chipset to provide 5+ years product life cycle

    • Flexible I/O usage with Max I/O® to support 4 x PCIe Gen3 x16 slots

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and easy swap fans to provide optimal thermal conditions


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17.2" x 33.5" x 3.5"

Motherboard
Server Board SBA2026

Processor
Processor Support:
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 205W
*Please contact us for more information about optimized CPUs and specialized system.
Chipset Support
Intel® Lewisburg C620 series PCH

System Memory
6 x memory channels per CPU
16 x DIMM slots support:
DDR4 2933* (1 DIMM per channel)
DDR4 2666/2400/2133 RDIMM/LRDIMM/LRDIMM 3DS (2DIMM per channel)
*2933MHz will drop to 2666MHx when using 2DPC configurations
- up to 512GB RDIMM
- up to 2048GB RDIMM 3DS
- up to 2048GB LRDIMM
- up to 4096GB LRDIMM 3DS
- up to 8192GB DCPMM

Front Panel
• System power on/off
• System reset
• 2 x USB 3.0 Type A
LEDs
• Power status
• LAN activity
• Drive activity

Expansion Slots  (PCIe 3.0)
• 4 x16 slots (FHFL) + 1 x16 + 1 x8 PCIe slots (HHHL)
Riser card:
4 x16 PCIe slots (right)
4 x16 PCIe slots (left)
1 x16 + 1 x8 PICe slot
*Please contact us for more information about GPU card.
System BIOS
BIOS Type :
• AMI UEFI BIOS
• SPI (Serial Peripheral Interface) FLASH Interface

BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• Serial console redirection
• SMBIOS
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug

 

On-board Devices
SATA : 
Intel® C621 PCH

IPMI : 
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor

Network Controllers : 
Intel® Ethernet Controller I350 Gigabit MAC/PHY to support 2 x RJ45 GbE

Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN :
• 2 x GbE RJ45
• 1 x GbE RJ45 dedicated to BMC management

USB :
2 x USB 3.0 Type A

VGA :
1 x external BD-15 VGA port

Other :
TPM connector
Storage / HDD Bays
• 1 x M.2
• 6 x 2.5” SATA SSD/HDD
• 4 x 2.5” U.2 NVMe + 2 x 2.5" SATA SSD/HDD (BTO)

Power Supply
1600W 1+1 redundant 80+ Platinum
• AC Input : 100-127~ / 12.9A
• DC Output : 1000W Max
• AC Input : 200-240V~ / 9.5A
• DC Output : 1600W Max

System Cooling
4 x 80x38mm + 3 x 60x38mm fans with Smart Fan control
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Mounting
Standard : 26" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.