Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






GPU Server
Model SY201-Z1
TAA Compliant






Features

    • 2U 4 GPU server

    • Supports 2nd Gen. Intel® Xeon® Scalable processors (Cascade Lake/Cascade Lake Refresh/Skylake)

    • Supports maximum 165W CPU with 16 memory DIMM

    • Flexible choice on versatile accelerators

    • Supports maximum 4 dual-slot GPU cards

    • 1+1 redundant 1600W power supply 80+ Platinum

    • Fully integrated remote server management


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17.1" x 24.4" x 3.5"

Motherboard
Intel® Purley Server Board

Processor
Processor Support:
• Intel® Xeon® Scalable Processors (Cascade Lake Refresh/Cascade Lake/Skylake)
• Supports CPU TDP up to 165W
*Please contact us for more information about optimized CPUs and specialized system.
Chipset Support
Intel® Lewisburg C620 series PCH

System Memory
• 6 x memory channels per CPU, 2 x DIMM per channel
• 24 x DIMM slots support: DDR4 2933/2666/2400MHz
• Intel® Optane™ DC Persistent Memory (Apache Pass) support

Front Panel
System power on/off, System ID, System reset, 2x USB 3.0 Type A
LEDs
Power status, System alert, LAN activity, Drive activity, System ID

Drive Bays
External: 3.5" hot swap x 8 SAS/SATA
Internal: 2.5" x 2 SATA
              2 x M.2(NGFF) / M-Key / 2280 / Supports SATA or PCIe x2
Backplane
2 x 4-port with SFF-8643 connectors support 12G
Expansion Slots  (PCIe 3.0)
• 2 x16 slots (FHFL) + 2 x16 slots (HHHL)
• 4 x16 slots (FHFL) + 2 x16 slots (HHHL) (option)
*Please contact us for more information about GPU card.
Riser Card (included)
2 x16 PCIe slot
System BIOS
BIOS Type: Insyde UEFI BIOS
BIOS Features:
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• iSCSI
• TPM
• PCIe Hotplug

 

On-board Devices
SATA:
Intel® Lewisburg PCH on-chip solution
• 10 x SATA 6.0 Gb/s
• RAID 0, 1, 5, 10 support by Intel RSTe
BMC:
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support
• HTML5
• Redfish
Network Controllers:
• Two Intel® I210 Ethernet Controller support dual-port GbE RJ45 connectors
• Networking options provided via OCP Mezzanine extension
• Realtek RTL8201E 10/100Mbps Ethernet PHY for BMC dedicated management port
Graphics :
Aspeed AST2500 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp
Rear I/O
LAN:
• 2 x GbE RJ45
• 1 x 10/100M RJ45 dedicated to BMC management
USB: 2 x USB 3.0 Type A
VGA: 1 x external DB-15 VGA port
Serial Port: 1 x micro USB
TPM Support
2.0 onboard

Power Supply
800W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100~240V,50/60Hz,10-5A
1200W 1+1 redundant power supply 80+ Platinum (BTO)
• AC INPUT : 100~127V,50/60Hz,10A
• DC OUTPUT : 800W
• AC INPUT : 200~240V,50/60Hz,8A
• DC OUTPUT : 1200W

System Cooling
5 x 60x56mm easy swap fans
System Management
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 68.2lbs

Packaging Dimensions (W x D x H)
• 23.7" x 34.8" x 12.4"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.