Products

   Server & Barebone

     1U Rack Server
     2U Rack Server
     Compute Server
     GPU Server
     Network Security
     Storage Server
     High Availability Server
     All-flash Storage Server


   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Network Security
Model SY116-AN
TAA Compliant






Features

    • 1U FIPS/NEBS compliant network appliance

    • Supports one Intel® Xeon® Processor E3-1200 v5/v6 Product Family

    • With Intel® C236 chipset to provide 5+ years product life cycle

    • Flexible I/O design with MAX I/O® technology to support up to 2 COTS PCIe 3.0 add-in cards in a 20” depth 1U

    • Two server class GbE ports

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Customizable to meet your requirements


    • TAA Compliant






Specification
Dimensions (W x D x H)
• 17" x 21.3" x 1.75"

Motherboard
Server Board SBA2027

Processor
Processor Support :
• One Intel® Xeon® Processor E3-1200 v5/v6 Product Family
• Supports CPU TDP up to 80W
*Please contact AIC Technical Support for more info/details about optimized CPUs and specialized system.
Socket Type : Socket H3 (FCLGA1151)
Chipset Support
• Intel® C236 PCH
• Intel® i350-AM2

System Memory
• 4 x DIMM slots support DDR4 2400/2133MHz ECC UDIMM
• Up to 64GB capacity

Front Panel
• System power on/off
• System ID
• System reset
• NMI
• USB 2.0 Type A
LEDs
• Power status
• System management alert
• Drive activity
• Network activity
• System ID

Drive Bays
Internal : 2 x 3.2"/2.5" 
Expansion Slots  (PCIe 3.0)
• 1 x8 slot (LP)
• 1 x8 slot (x4 mode)

Riser Card (included)
2 x8 PCIe slots
System BIOS
BIOS Type :
Insyde BIOS code @ 16MB Flash EEPROM
BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode

 

On-board Devices
SATA :
Built-in SATA RAID controller on Intel® C236 PCH
• 8 x SATA3 ports + 1 x M.2
• RAID 0, 1, 5, 10 support by Intel RSTe
IPMI :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
Network Controller:
• Intel® Ethernet Controller I350-AM2 dual-port GbE PCIe v2.0 (5.0GT/s)
Optional:
Intel® Ethernet Controller I350-AM24 quad-port GbE PCIe v2.0 (5.0GT/s)
(2 rear I/O RJ45 + 2 onboard pin-headers)
• Realtek RTL8201EL for BMC dedicated management port.
Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• 2D Video Graphic Adapter with PCIe bus interface
• 1920x1200@60Hz 32bpp
Rear I/O
LAN:
• 2 x GbE RJ45
• 1 x 10/100M RJ45 dedicated to BMC management
USB : 2 x USB 3.0 Type A
VGA : 1 x external DB-15 VGA port
Serial Port : 1 x external DB-9 COM port
Power Supply
300W 1+1 redundant power supply 80+ Silver
• AC INPUT : 100~240V,50-60Hz,5-3A
• DC 36~72V input power module available (BTO)
System Cooling
3 x 40x56mm hot swap fans
System Management
• IPMI 2.0
• KVM over IP
• Media redirection
• KCS (Keyboard Controller Style), IOL (IPMI Over LAN)
• SOL (Serial Over LAN) interface
• Temp, voltage and fan speed monitoring
• CPU temperature (PECI)
• System temperature
• Fan speed detection
• Smart fan speed control
• System ID / System fail indicator
• SMASH support
• Remote power on/off/reset
Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing

Gross Weight (w/PSU & Rail)
• 48.50lbs

Packaging Dimensions (W x D x H)
• 23.2" x 33.5" x 13.5"

Mounting
Standard : 20'' fixed rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.