48U Server Rack Cabinet
Model RB-DC4842
EIA Compliant
* RB-DC4842 is Discontinued and Replaced by
H12448U42BK with 2 side panels H1SP48U42BK
|
Model: RB-DC4842
More photos.
|
Features
- 48U mounting heights.
- 42.74" overall depth.
- Surface mounted doors allow for full mounting depth utilization and include a locking swing-handle.
- Included PDU cable trays for cable management and industry-standard vertical PDU installation.
- Top panel is easily removable for cable installation. The generous cable access panels make it easy to install top panel without affecting installed cabling.
- Ships with doors and rails fully assembled and ready for installation on-site. Side panels come packaged inside cabinet for on-site installation.
- Built in joining kit speeds up baying of multiple cabinets in the same series within a row.
Specifications
- Constructed in 16-gauge steel.
- Square hole mounting rails are constructed in 13-gauge steel, include rack unit indicators, and are powder coat finished.
- Rails easily adjust in depth in 1/4" increments.
- Tested to 2,300 lbs of equipment load. Rated for up to 660 lbs rolling caster load rating.
- Grounding studs bonded to frame, side panels and doors.
- Finished in textured black powder paint.
- Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
- RoHS Compliant.

|
|
| Package Contents |
|
|
|
Overall Dimensions: |
|
89.14" (H) x 23.62" (W) x 42.74" (D) |
| Usable Diemensions: |
|
84" (H) x 19" (W) x 37" (D) |
|
Ordering Information
| Model Number |
Description |
RB-DC4842
|
48U Networking Cabinet, 78.64" (H) x 23.62" (W) x 42.74" (D) |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|