Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






42U Server Rack Cabinet
Model RB-DC4242
EIA Compliant


Model: RB-DC4242



  

Features

  • 42U mounting heights.
  • 42.74" overall depth.
  • Surface mounted doors allow for full mounting depth utilization and include a locking swing-handle.
  • Included PDU cable trays for cable management and industry-standard vertical PDU installation. 
  • Top panel is easily removable for cable installation. The generous cable access panels make it easy to install top panel without affecting installed cabling. 
  • Ships with doors and rails fully assembled and ready for installation on-site. Side panels come packaged inside cabinet for on-site installation.
  • Built in joining kit speeds up baying of multiple cabinets in the same series within a row. 

Specifications

  • Constructed in 16-gauge steel.
  • Square hole mounting rails are constructed in 13-gauge steel, include rack unit indicators, and are powder coat finished.
    • Rails easily adjust in depth in 1/4" increments.
  • Tested to 2,300 lbs of equipment load. Rated for up to 660 lbs rolling caster load rating.
  • Grounding studs bonded to frame, side panels and doors.
  • Finished in textured black powder paint.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • RoHS Compliant.

View Price
 



Package Contents
  • Steel frame with factory-installed leveling feet, recessed casters and grounding studs.
  • Two (2) pairs of adjustable depth EIA compliant square hole punched mounting rails.
    • Starter pack of (50) M6 screws, cage nuts and washers included.
  • One (1) perforated front door (63% open area vented) with locking swing-handle.
  • One (1) perforated split/barn rear door (63% open area vented) with locking swing-handle.
  • Two (2) pairs of solid split, locking and removable side panels.
  • One (1) removable vented top panel with (6) hinged cable entry points.
  • Two (2) PDU cable trays mounted in rear.
Overall Dimensions:
78.64" (H) x 23.62" (W) x 42.74" (D)
Usable Diemensions:
73.50" (H) x 19" (W) x 37" (D)

 Ordering Information

Model Number Description
RB-DC4242

42U Networking Cabinet, 78.64" (H) x 23.62" (W) x 42.74" (D)











 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.