Products
   Rackmount Cabinet /
   Server Rack


     AV Rack Cabinet

     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






27U A/V Rack Cabinet
Model RB-AV27
EIA & RoHS Compliant


RB-AV27






  




The RB-AV27 is a cost-effective rack cabinet that is ideal for A/V and Security applications. Fully assembled, the RB-AV27 includes factory installed shelves, filler panels, casters, leveling feet and tapped 10-32 mounting rails.

Features

  • 27U mounting heights.
  • 23.62" overall width and depth.
  • Passive cooling vents located on top, bottom and sides.
  • Includes provision for up to two (2) optional fans on top panel. 
  • Ships fully assembled and ready for installation on-site. 
  • Doors can be flipped to hinge from opposite side.
  • Includes factory installed vented rack shelves and blank panels

Specifications

  • Constructed in 16-gauge steel.
  • Drilled and 10-32 tapped flange 19" mounting rails are constructed in 13-gauge steel, and are powder coat finished.
    • Rails easily adjust in depth in 1/4" increments.
  • Tested to 950 lbs of equipment load.
  • Grounding studs bonded to frame, side panels and doors.
  • Finished in smooth black powder paint.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • RoHS Compliant.


 



Package Contents
  • Steel frame with factory-installed leveling feet, recessed casters and grounding studs.
  • Two (2) pairs of adjustable depth EIA compliant 10-32 tapped mounting rails.
    • Starter pack of (50) 10-32 screws included.
  • One (1) lightly smoked tempered glass front door with quarter-turn lock.
  • One (1) solid steel rear door with quarter-turn lock.
  • Two (2) solid removable side panels with quarter-turn lock.
  • Removable cable access panels on cabinet top and bottom.
  • Includes five (5) factory installed 2U vented rack shelves and five (5) factory installed 2U blank panels
Overall Dimensions:
54.65" (H) x 23.62" (W) x 23.62" (D)
Usable Diemensions:
47.25" (H) x 19" (W) x 21" (D)

 Ordering Information

Model Number Description
RB-AV27
Price: Please call
27U A/V Rack Cabinet, 54.65" (H) x 23.62" (W) x 23.62" (D)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.