Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






20U Heavy Duty Swing-Out Wall Mount Cabinet
Model HWM2420U20BK HWM2420U20WDBK


MADE IN CANADA

Model HWM2420U20BK

Heavy Duty w swing out all mount rack

HWM2420U20WDBK






Application

The Heavy Duty Swinging Wall Mount Rack Cabinet was designed with the technical professional in mind. Our modern design enables the cabinet to be installed in less time and using fewer installers than similar cabinets of its size. Fabricated from heavy duty steel, the Wall Mount Rack cabinet is available in up to 32U, 31.7” overall depth and can support up to 350 lbs of equipment. It is guaranteed not to drop down when the center section is opened. Similar products from other suppliers can drop down when the center section is opened which can result in costly equipment failures due damages to storage devices. This design prevents the center section from dropping saving you time and money from equipment replacement.

The vented front door and side panels were specifically designed for high capacity servers, switches and power management devices. Optional locking solid doors are available for all sizes.

Features

  • Available in two (2) depths and four (4) heights.
  • All sizes include either vented 63% perforated front door or smoked window front door.
  • Center section features:
    • Heavy duty spring-hinge pin for easy installation and removal.
    • Sides that include two (2) vents and fan grill.
    • Can be installed to swing from left-to-right or right-to-left.
  • Rear section features:
    • The side of the rear section includes 2.50” and 2.00” knockouts.
    • The top and bottom of the rear section includes 3.00", 2.00”, 1.38” and 1.12” knockouts.
    • Generous cable management lances located on the rear section as well as on mounting rails.
    • Mounting points for outlet strips.
    • Heavy duty keyhole for wall mounting.
    • Large opening in rear for cable access.
  • Front locking door and center section keyed the same (optional key available).

Specifications

  • 14-gauge welded rear section; 16-gauge center section and doors.
  • EIA compliant adjustable depth mounting rails.
  • Includes one (1) pair of tapped (10-32) mounting rails.
    • Supports multiple pairs of rails in both tapped and square hole options.
    • Starter pack of 50 10-32 screws with installed nylon washers packaged in reusable jar.
  • Grounding lugs located on top and bottom of the door, center and rear sections.
  • UL Listed 2416 load rated for up to 350 lbs (158 kg). Static Load tested to 1,400 lbs (635 kg).
  • Rugged sand-textured black powder paint which reduces the look of fingerprints and marks.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.
Overall Dimensions:
41.75"(H) x 24.68"(W) x 25.70"(D)
Usable Diemensions:
35"(H) x 19" (W) x 23.52"(D)

 Ordering Information

Model Number Description
HWM2420U20BK
Price : Please call
20U Heavy Duty Swing-Out Mount Wall Mount Enclosure with Vented Door,
41.75"(H) x 24.68"(W) x 25.70"(D). Black
HWM2420U20WDBK
Price : Please call
20U Heavy Duty Swing-Out Mount Wall Mount Enclosure with Window Door,
41.75"(H) x 24.68"(W) x 25.70"(D). Black
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.