Products
   Rackmount Cabinet /
   Server Rack


     NEMA Rated Server
     Rack Cabinets


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy










47U NEMA Rack Cabinet
Model HDME2268BK
TAA Compliant


                                                                                     MADE IN CANADA



s

The HDME2268BK is ideal for housing network access equipment in harsh environments such as a factory floor. The HDME2268BK features a sealed cabinet with included gland plates for simple installation of filter fans. The UL and CSA tested NEMA ratings provide outstanding protection against dust, oil and air contaminants.
  • Features

    • Front and rear solid doors include installed gland plate for cooling options. Doors open to 135°.
    • Reinforced top panel with provisions for optional lifting eye-bolts.
    • Frames can be joined together with an optional joining kit.
    • Foam gasket provides tight and secure seal protection from moisture, dust, oil and air contaminants.
    • Available 24" wide. 31.5" is available as a special order.
    • Available in 31.5" and 39.37" overall depths.
    • Includes adjustable depth mount rails.
    • Flush mounted doors with quarter-turn lock.

View Price
 

Specifications
  • Cabinet frame, doors and side panels are constructed in 14-gauge steel.
  • Square hole 19" mounting rails are constructed in 12-gauge steel, include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
  • Tested to nearly double the suggested load rating of 1,500 lbs (680 kg).
  • NEMA Rated for UL 508A Type 12 and CSA Type 12. Complies with NEMA Type 12 and IEC 60529 IP54.
  • Grounding studs provided on frame as well as side panels and doors. Front and rear studs on cabinet frame conform to PET.
  • Finished in rugged textured black powder paint. Also available in textured light gray upon request.
  • Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.
Package Content
  • Welded steel frame with factory-installed nylon leveling feet, ground studs, and mounting points for optional casters.
  • Two (2) pairs of adjustable depth EIA compliant square hole punched mounting rails.
  • Two (2) solid removable side panels.
  • Two (2) solid doors with
    • one (1) installed gland plate
    • one (1) die-cast locking swing handle
    • Two (2) door keys
  • One (1) solid top panel.
  • Two (2) bottom panels with gland plates
  • Four (4) leveling feet
  • Starter pack of screws
Overall Dimensions:
89.02"(H) x 23.62"(W) x 31.50"(D)
Usable Diemensions:
82.91"(H) x 19" (W) x 25.12"(D)


 Ordering Information

Model Number Description
HDME2268BK

47U NEMA Rated Server Rack Cabinet, 89.02(H) x 23.62"(W) x 31.50"(D)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.