42U NEMA Rack Cabinet 31.5" Deep
Model HDME2068BK
TAA Compliant
MADE IN CANADA


s
|
The HDME2068BK is ideal for housing network access equipment in harsh environments such as a factory floor. The HDME2068BK features a sealed cabinet with included gland plates for simple installation of filter fans. The UL and CSA tested NEMA ratings provide outstanding protection against dust, oil and air contaminants.
-
Features
- Front and rear solid doors include installed gland plate for cooling options. Doors open to 135°.
- Reinforced top panel with provisions for optional lifting eye-bolts.
- Frames can be joined together with an optional joining kit.
- Foam gasket provides tight and secure seal protection from moisture, dust, oil and air contaminants.
- Available 24" wide. 31.5" is available as a special order.
- Available in 31.5" and 39.37" overall depths.
- Includes adjustable depth mount rails.
- Flush mounted doors with quarter-turn lock.

|
|
Specifications |
- Cabinet frame, doors and side panels are constructed in 14-gauge steel.
- Square hole 19" mounting rails are constructed in 12-gauge steel, include rack unit indicators, and are Zinc-plated to provide superior surface areas for equipment grounding.
- Tested to nearly double the suggested load rating of 1,500 lbs (680 kg).
- NEMA Rated for UL 508A Type 12 and CSA Type 12. Complies with NEMA Type 12 and IEC 60529 IP54.
- Grounding studs provided on frame as well as side panels and doors. Front and rear studs on cabinet frame conform to PET.
- Finished in rugged textured black powder paint. Also available in textured light gray upon request.
- Meets PCI DSS (Payment Card Industry Data Security Standard) compliance requirements.
- TAA compliant for GSA Schedule purchases.
- RoHS Compliant.
- Manufactured in North America.
|
Package Content |
- Welded steel frame with factory-installed nylon leveling feet, ground studs, and mounting points for optional casters.
- Two (2) pairs of adjustable depth EIA compliant square hole punched mounting rails.
- Two (2) solid removable side panels.
- Two (2) solid doors with
- one (1) installed gland plate
- one (1) die-cast locking swing handle
- Two (2) door keys
- One (1) solid top panel.
- Two (2) bottom panels with gland plates
- Four (4) leveling feet
- Starter pack of screws
|
Overall Dimensions: |
81.14"(H) x 23.62"(W) x 31.50"(D) |
Usable Dimensions: |
75.04"(H) x 19" (W) x 25.12"(D) |
|
Ordering Information
Model Number |
Description |
HDME2068BK
|
42U NEMA Rated Server Rack Cabinet, 81.14"(H) x 23.62"(W) x 31.50"(D) |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|