Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

       Knock Down Rack



     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




12U NEMA Rated Double Section Wall Mount Rack Cabinet
Model EN4DH242424LG EN4DH242424WLG


MADE IN CANADA

Model EN4DH242424WLG

Model EN4DH242424WLG

NEMA Rated w swing out all mount rack

EN4DH242424LG






Designed for housing network access equipment in harsh environments using 19" mounting rails. This NEMA Rated Swign-Out wall Mount Cabinet, features dual access to both front and rear of the equipment that allows for easy install and connection between the main cable route and equipment. The UL and CSA tested NEMA ratings provide outstanding protection against dust, oil and water with both solid and window door options.

Features  

  • Dual access to equipment via the double hinge design.
  • Allows for 120 degrees of access to both front and rear of equipment allowing for easy maintenance. 
  • Heavy duty wall mounting back pan can be used for cable entry and includes collar stud provision for optional inner panel.
  • Back pan can be mounted with optional external mounting feet.
  • Interior latch releases the center section for added security, no tools required.
  • Both solid and window door options include a combination key and padlock handle for added security. 
  • 1 pair tapped 10-32 L rails with cable pass through are included.
    • Includes starter pack (25) 10-32 screws.
  • Rails are adjustable and can be installed at your desired location.
    • Additional rails are available and sold separately.
  • Bonding studs provided on door, body and back pan.

Standards  

  • Solid Door
    • UL 508A Type 1, 3, 3R, 4, 12
    • CSA Type 1, 3, 3R, 4, 12
  • Plexi Viewing
    • UL 508A 1, 3, 3R, 4, 12
    • CSA Type 1, 3, 3R, 4, 12
  • Complies with
    • NEMA type 3R, 4 and 12
    • IEC 60529 , IP66

Specifications

  • Back pan, body and doors are made from 14 gauge steel.
  • Smooth continuous welded seams without knockouts, cutouts or holes.
  • Seamless poured-in place gasket for added protection in both indoor and outdoor environments.
  • Window door constructed with UV resistant polycarbonate material.
  • Zinc-plated rack rails are drilled and tapped 10-32 to EIA 19" standards.
  • 25 pack of 10-32 mounting hardware is included.
  • Finished in a textured RAL7035 light gray powder paint.
  • TAA compliant for GSA Schedule purchases.
  • RoHS Compliant.
  • Manufactured in North America.

 

Overall Dimensions:
24"(H) x 24"(W) x 24"(D)
Usable Diemensions:
21"(H) x 19" (W) x 18.5"(Center Depth)

 Ordering Information

Model Number Description
EN4DH242424LG
Price : Please call
12U NEMA Rated Swing-Out Mount Wall Mount Enclosure with Solid Door,
24"(H) x 24"(W) x 24"(D). Suggested Load Capacity: 120 lbs. Light Gray
EN4DH242424WLG
Price : Please call
12U NEMA Rated Swing-Out Mount Wall Mount Enclosure with Window Door,
24"(H) x 24"(W) x 24"(D). Suggested Load Capacity: 120 lbs. Ligh Gray









 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.