44U Seismic 2-Post Rack
23" Mounting
Made in North America, TAA Compliant
Model DRZ42377
Optional Seismic Bolt Down Kit: Model C4K-Z4
|
Features
- Rugged design was engineered to perform in the most critical seismic environments.
-
Increased overall width of 26.75 inches provides additional side-to-side load strength.
-
EIA compliant 10-32 front and rear tapped (6.00” deep) rails with 19” mounting.
-
Two (2) sets of side mounting holes on side of rack allows for Hammond cable managers to be mounted facing front and rear.
-
The side mounting holes can also be used to gang racks together.
- Includes two (2) pairs of integrated 10-32 ground studs, spaced 5/8” apart. Stud pairs are located conveniently at both ends of the rack. The upper location is centered inside the upper channel and the lower location is centered on the front base of the rack. This upgrade ensures a secure and easy ground lug attachment.
-
Includes top bracket mounting holes that are compatible with top cable accessories.
-
Includes large base for freestanding support of equipment.
-
Finished in smooth black powder paint.
Specifications
-
Constructed in 10-gauge steel (rails) reinforced with structural angle base for maximum structure.
-
UL Listed 2416 load rated for up to 2,000 lbs (907 kg). Static Load tested to 8,000 lbs (3,628 kg)
-
Dynamic (seismic) load rated for up to 800 lbs (362 kg) of equipment installed and 50 lbs (22 kg) of cable weight. Requires a seismic bolt down kit such as the C4K-Z4 (sold separately). Independently tested and certified to exceed established Seismic Zone 4 NEBS™ Telcordia® GR-63-CORE testing standards.
- TAA compliant for GSA Schedule purchases.
-
RoHS Compliant.
-
Manufactured in North America.
|
|
Overall Dimensions: |
87" (H) x 26.75" (W) x 18" (D) |
Usable Diemensions: |
77.12" (H) x 23" (W) x 6" (D) |
|
Ordering Information
Model Number |
Description |
DRZ42377
|
44U Seismic 2-Post Rack , Rack unit indicator: Hole indicator, 87" (H) x 26.75" (W) x 18" (D) |
C4K-Z4
|
Seismic Bolt Down Kit, set of 4 |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email:
Sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|